Shop All Hydraulic Hose Fittings
Parker
Fitting, Crimp, Female JIC, Straight, 1/4
Mfr # 10643-5-4
Zoro # G3966700
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -4
- Hydraulic Hose I.D. 1/4 in
Product Information
- Brand Parker
- MFR # 10643-5-4
- Zoro # G3966700
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 1/2 in x 1/4 in |
Hydraulic Fitting Thread Size | 1/2"-20 |
Length (In.) | 2.03 |
Hose Dash Size | 4 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/2 in |
Thread Size | 1/2"-20 |
Description
Female Swivel, JIC 37
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Nylon Tubing, OD 4mm, ID 3mm, 20m, Black (T0403B-20)
- GATES Synchro-Power Polyurethane Belts, T5-630-16 (T5-630-16)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 11.75 inch OD (BK120x1-3/8)
- TRITAN Roller Chain, Single Strand, SS, 100 ft. (40-1SS X 100FT)
- PARKER Fitting, Female JIC, Straight, 3/4 (10643-12-12)
- PARKER Fitting, Female ORS, Straight, 5/8 (1JS43-10-10)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2503-12-12)
- PARKER Fitting, Male NPT Swivel, Straight (11343-16-16)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2102-8-8)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2503-8-8)
- HYDAC TEST HOSE 1620 12in Micro Bore Flex Hose, Size M16 x 2, 12in Long (TEST HOSE 1620 12)
- Parker Hydraulic Hoses & Fittings