Shop All Hydraulic Hose Fittings
Parker
Fitting, Crimp, Female JIC, Straight, 1/4
Mfr # 10643-4-4
Zoro # G3966719
product price: $7.85
/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -4
- Hydraulic Hose I.D. 1/4 in
Product Information
- Brand Parker
- MFR # 10643-4-4
- Zoro # G3966719
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 7/16 in x 1/4 in |
Hydraulic Fitting Thread Size | 7/16"-20 |
Length (In.) | 1.94 |
Hose Dash Size | 4 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 7/16 in |
Thread Size | 7/16"-20 |
Description
Female Swivel, JIC 37
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6212ZC3, RadialDeep Groove Ball Bearing 60 Mm Id X 110 Mm Od X 22 Mm W Single Shielded (6212ZC3)
- LOC-LINE Straight Flow Nozzle, PK2 (51847)
- BRENNAN INDUSTRIES 08MP-08FP-08FP-08FP Cross Forged (5655-08-08-08-08-FG)
- CRC White Grease, H1 Food Grade, NLGI Grade 2, 16 oz Aerosol Can (03038)
- PARKER Crimp style hydraulic fitting (11343-6-8)
- PARKER Crimp Fitting, 90 deg., 1/4" ID, M14-1.5, F (1C543-8-4)
- PARKER Hydraulic Hose Cap, Steel, 6000 psi (12FNMLS)
- PARKER Crimp Fitting, 3/8" I.D., M, ORS (1J043-6-6)
- PARKER Fitting, Female ORS, Straight, 3/4 (1JS43-12-12)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2202-4-4)
- BAILEY Hydraulic Crimp Hose Fittings (Male O-Ring Rigid) - ME10K-06-08: 3/8 I.D., 3/4-16 Thread (472180)
- Parker Hydraulic Hoses & Fittings