Shop All Compression Tube Fittings
Parker
Fitting, 27/32", Brass, Compression
Mfr # VS269CA-3-2
Zoro # G405347424
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Side A Tube Outer Diameter 3/16 in
- Includes Pre-Applied Thread Sealant Yes
- Compatible Tube Material Aluminum, Copper, FEA, PFA, TFE, Thermoplastic
- Fitting Material Brass
Product Information
- Brand Parker
- MFR # VS269CA-3-2
- Zoro # G405347424
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 3/16 in |
Overall Length | 27/32 in |
Fitting Side B Pipe Size | 1/8 in |
Thread Size B | 1/8 |
Details
Item | Brass Compression Fitting |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Includes Pre-Applied Thread Sealant | Yes |
Compatible Tube Material | Aluminum, Copper, FEA, PFA, TFE, Thermoplastic |
Fitting Material | Brass |
Application | Air, Non-Potable Water |
Standards | UL. Listed |
Compatible Fitting Brands | Parker |
Thread Sealant Type | Vibra-Seal |
Fitting Side B Connection Type | MNPT |
Fitting Side A Connection Type | Compression |
Maximum Operating Pressure | 2,800 psi |
Minimum Operating Temperature | -65 Degrees F |
System of Measurement | Imperial |
Maximum Operating Temperature | 250 Degrees F |
Series | Compress-Align |
Description
Brass Compression Fitting, Application Air, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/16 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 27/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands Parker, Thread Size B 1/8, Series Compress-Align
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Hinge, Stall (Top & Btm) (1411102)
- SPEARS 1-1/2" Socket PVC Ball Valve Inline (3622R-015)
- HOME PLUS Oak Fin Bath 4 Pc Set (165 9955)
- LASCO FITTINGS Bushing, 3/4 x 1/2 in, Schedule 40, White (438101BC)
- PARKER 3/4" Compression x MNPT Brass 90 Degree Elbow 10PK (169C-12-12)
- PARKER 1/4" Compression x 5/16" MNPT Male Connector (P5MC4)
- PARKER 1/4" Compression x 1/8" FNPT Brass Connector 10PK (66C-4-2)
- PARKER 5/8" Compression Brass Union 10PK (62C-10)
- PARKER Elbow, 90, Nylon, Comp, 1/2In (N8FE8)
- PARKER 3/8" Compression SS Male 90 Degree Elbow (6-6 CBU-SS)
- THRIFCO PLUMBING #61CP 1/2 Inch Chrome-Plated Lead-Free Brass Compression Nut (6961021)
- Parker Tube Fittings