Shop All Compression Tube Fittings
Parker
Fitting, 2-3/8", Brass, Compression
Mfr # 66RBSV-8-7/8
Zoro # G105277731
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Maximum Operating Pressure 400 psi
- Overall Length 2 3/8 in
- Hex Size 1 in, 1 1/8 in
- System of Measurement Imperial
Product Information
- Brand Parker
- MFR # 66RBSV-8-7/8
- Zoro # G105277731
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Overall Length | 2 3/8 in |
Hex Size | 1 in, 1 1/8 in |
Fitting Side B Pipe Size | 7/8 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Thread Size B | 7/8-20 |
Details
Item | Brass Compression Air Brake Hose Ends |
Specific Fitting Shape | Straight Connector |
Maximum Operating Pressure | 400 psi |
System of Measurement | Imperial |
Application | Air |
Minimum Operating Temperature | -65 Degrees F |
Fitting Side A Connection Type | Compression |
Fitting Side B Connection Type | FBSPP |
Fitting Material | Brass |
Standards | DOT FMVSS 571.106, SAE J1402 |
Compatible Fitting Brands | Parker |
Maximum Operating Temperature | 250 Degrees F |
Description
Brass Compression Air Brake Hose Ends, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FBSPP, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 2 3/8 in, Specific Fitting Shape Straight Connector, Fitting Side B Pipe Size 7/8 in, Compatible Fitting Brands Parker, Thread Size B 7/8-20, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Closet Rebuild Kit, 1.28 GPF AquaVantage (P6000-ECA-HET-RK)
- BECK 3" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40 (0331047001)
- ZORO SELECT Shielded Coupling, For Pipe Size 2x1-1/2" (3001-215)
- APOLLO VALVES Fitting Pex 1 Inch Tee Brass (APXT11)
- PARKER Cap, Zinc Stl, CompxMale SAE, 5/8x1-14In (10 FNL-S)
- PARKER Connector, Zinc Pltd Steel, CompxM, 1/4In (4-4 FBU-S)
- PARKER 1/4" Compression x 1/8" MNPT Brass Branch Tee 10PK (172C-4-2)
- PARKER 3/4" Compression Brass Nut (12NU12-B)
- PARKER Compression Fitting, Nitrile, 3/8 (60VL-8)
- PARKER 3/8" Compression x MNPT Brass Branch Tee 10PK (172CA-6-6)
- HAM-LET 3/8" x 1/2" MNPT x Compression SS Male Connector Elbow (769L SS 1/2 X 3/8)
- Parker Compression Tube Fittings