Shop All Brake Accessories
Parker
Fitting, 2-1/2", Brass, Compression
Mfr # VS68AB-8-8
Zoro # G305347401
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- System of Measurement Imperial
- Maximum Operating Pressure 400 psi
- Includes Pre-Applied Thread Sealant Yes
- Fitting Side B Connection Type MNPT
Product Information
- Brand Parker
- MFR # VS68AB-8-8
- Zoro # G305347401
- Country of Origin United States
- Category Brake Accessories
Dimensions
Fitting Side A Tube Outer Diameter | 1/2 in |
Thread Size B | 1/2 |
Overall Length | 2 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Hex Size | 7/8 in |
Details
Item | Brass Compression Air Brake Fitting |
Specific Fitting Shape | Straight Connector |
System of Measurement | Imperial |
Maximum Operating Pressure | 400 psi |
Includes Pre-Applied Thread Sealant | Yes |
Fitting Side B Connection Type | MNPT |
Minimum Operating Temperature | -65 Degrees F |
Compatible Fitting Brands | Parker |
Application | Air |
Standards | DOT FMVSS 571.106, SAE J246 |
Fitting Side A Connection Type | Compression |
Fitting Material | Brass |
Thread Sealant Type | Vibra-Seal 516 |
Maximum Operating Temperature | 250 Degrees F |
Compatible Tube Material | Copper |
Description
Brass Compression Air Brake Fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 2 1/2 in, Specific Fitting Shape Straight Connector, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Parker, Thread Size B 1/2, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 1816, 4.0W, T3 1/4, 13V, PK10 (1816-10PK)
- KINEDYNE Transport Chain, 6600 Lb, 16 Ft x 3/8 In. (10038-16BXGRA)
- PANTHER High Security Outboard Motor Lock For Up to 1/2" Engine Bolts (758201)
- PARKER Compression Nut, 13/16", Brass (61AB-8)
- PARKER SLEEVE (60AB-8)
- PARKER Compression Nut, 5/8", Brass (61AB-6)
- PARKER Relief Valve 3000 Psi, RPL-100-A (RPL-100-A)
- PARKER Compression Nut, 9/16", Brass (61AB-4)
- PARKER Fitting, 2-5/16", Brass, Compression (VS68AB-6-8)
- AGS Brass Hex Nipple, 1-3/8 Length, Male (1/4-18 NPT), 1/bag (PTF-64B)
- Parker Automotive Brakes