Shop All Compression Tube Fittings
Parker
Fitting, 1-19/32", Brass, Compression
Mfr # 170C-12-12
Zoro # G705444076
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Side A Connection Type Compression
- Compatible Tube Material Aluminum, Copper, Thermoplastic
- Fitting Side B Connection Type FNPT
- Minimum Operating Temperature -65 Degrees F
Product Information
- Brand Parker
- MFR # 170C-12-12
- Zoro # G705444076
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Overall Length | 1 19/32 in |
Fitting Side B Pipe Size | 3/4 in |
Thread Size B | 3/4 |
Fitting Side A Tube Outer Diameter | 3/4 in |
Details
Item | Brass Compression Fitting |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Fitting Side A Connection Type | Compression |
Compatible Tube Material | Aluminum, Copper, Thermoplastic |
Fitting Side B Connection Type | FNPT |
Minimum Operating Temperature | -65 Degrees F |
Fitting Material | Brass |
Compatible Fitting Brands | Parker |
Maximum Operating Temperature | 200 Degrees F |
System of Measurement | Imperial |
Standards | SAE J-512, UL. Listed |
Application | Air, Non-Potable Water |
Maximum Operating Pressure | 100 psi |
Description
Brass Compression Fitting, Application Air, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/4 in, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 19/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/4 in, Compatible Fitting Brands Parker, Thread Size B 3/4, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1/2" FNPT x Hose Cap Bronze Ball Valve Inline (70LF103HC)
- AQUATROL Adjustable Relief Valve, 3/4 In, 400 psi (69B1B1M2U1-400)
- HYDRA-ZORB Insulation Clamp, 1 1/2" Pipe x 1" Wall, 9-Series for Fiberglass (928190)
- GRUVLOK Threaded Reducer, Ductile Iron, 3 x 1 in (0390037059)
- PARKER Branch Tee, Zinc Steel, CompxM, 1/4Inx1/8In (4 SBU-S)
- PARKER 3/8" Compression Brass Union Tee 10PK (164P-6)
- PARKER 3/8" Compression x 1/2" MNPT Male Branch Tee (P8MT6)
- PARKER 7/8" Compression-Align Brass Union Tube 10PK (62CA-14)
- PARKER 1/4" Compression 316 SS Union Tee (4 JBU-SS)
- PARKER Fitting, 1-5/16", Brass, Compression (VS68CA-4-4)
- PARKER 3/8" Compression Brass Nut & Acetal Sleeve 10PK (61P-6)
- Parker Tube Fittings