Shop All Compression Tube Fittings
Parker
Fitting, 1-1/8", Brass, MNPT
Mfr # 76RB-3/4-6
Zoro # G205277723
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Fitting Side B Connection Type MBSPP
- System of Measurement Imperial
- Thread Size B 3/8
- Fitting Side B Pipe Size 3/8 in
Product Information
- Brand Parker
- MFR # 76RB-3/4-6
- Zoro # G205277723
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Thread Size B | 3/8 |
Fitting Side B Pipe Size | 3/8 in |
Thread Size A | 3/4-20 |
Fitting Side A Pipe Size | 3/4 in |
Overall Length | 1 1/8 in |
Hex Size | 3/4 in |
Details
Item | Brass Compression Air Brake Hose Ends |
Specific Fitting Shape | Straight Adapter |
Fitting Side B Connection Type | MBSPP |
System of Measurement | Imperial |
Compatible Fitting Brands | Parker |
Fitting Side A Connection Type | MNPT |
Fitting Material | Brass |
Minimum Operating Temperature | -65 Degrees F |
Maximum Operating Temperature | 250 Degrees F |
Application | Air |
Maximum Operating Pressure | 400 psi |
Standards | DOT FMVSS 571.106, SAE J1402 |
Description
Brass Compression Air Brake Hose Ends, Application Air, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type MBSPP, Fitting Material Brass, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 1/8 in, Specific Fitting Shape Straight Adapter, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Parker, Thread Size A 3/4-20, Thread Size B 3/8, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Viton Tubing, 3/8 In ID, 1/2 In OD, 25 Ft (1525S375500-25)
- KOHLER Caxton Oval 19 X 15 Undermount Bathroom Sink W/ Glazed Underside (2211-G-0)
- ZORO SELECT 1-1/2" FNPT Galvanized 45 Degree Elbow (5P837)
- KETCHAM 16" x 26" Residential Surface Mounted Beveled Edge Medicine Cabinet (1626BV-SM)
- PARKER 1/2" x 3/8" Compression 90 Degree Elbow (P8EU6)
- PARKER Branch Tee, Nylon, CompxM, 1/4In (N4MT2)
- PARKER Fitting, 4-13/16", Brass, Compression (68RBSG-6-4)
- PARKER Union, Zinc Pltd Steel, Comp, 5/16In (5 HBU-S)
- PARKER 5/16" Compression x 1/8" MNPT Brass Connector 10PK (68C-5-2)
- PARKER 3/8" Compression x 1/4" MNPT Brass 90 Degree Elbow 10PK (169VL-6-4)
- PARKER Brass Metric Compression Fitting (0124 22 00)
- Parker Tube Fittings