Shop All Compression Tube Fittings
Parker
Fitting, 1-13/16", Brass, Compression
Mfr # VS68CA-10-12
Zoro # G605444053
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Includes Pre-Applied Thread Sealant Yes
- Fitting Material Brass
- Minimum Operating Temperature -65 Degrees F
- Application Air, Non-Potable Water
Product Information
- Brand Parker
- MFR # VS68CA-10-12
- Zoro # G605444053
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Thread Size B | 3/4 |
Fitting Side B Pipe Size | 3/4 in |
Overall Length | 1 13/16 in |
Hex Size | 1 1/16 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Details
Item | Brass Compression Fitting |
Specific Fitting Shape | Straight Connector |
Includes Pre-Applied Thread Sealant | Yes |
Fitting Material | Brass |
Minimum Operating Temperature | -65 Degrees F |
Application | Air, Non-Potable Water |
Fitting Side A Connection Type | Compression |
Maximum Operating Temperature | 250 Degrees F |
Series | Compress-Align |
Compatible Fitting Brands | Parker |
Fitting Side B Connection Type | MNPT |
System of Measurement | Imperial |
Standards | UL. Listed |
Thread Sealant Type | Vibra-Seal |
Maximum Operating Pressure | 2,800 psi |
Compatible Tube Material | Aluminum, Copper, FEA, PFA, TFE, Thermoplastic |
Description
Brass Compression Fitting, Application Air, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 13/16 in, Specific Fitting Shape Straight Connector, Fitting Side B Pipe Size 3/4 in, Compatible Fitting Brands Parker, Thread Size B 3/4, Series Compress-Align
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Locking Plug, Mechanical, 3 In (271669)
- ZORO SELECT 2" Socket Weld 316 SS Union (600U111SW020)
- WATTS Water Hammer Arrestor, 3/4 In MNPT, Copper (3/4 LF15M2-B)
- SMITH-BLAIR Repair Clamp, Iron, 8 In Pipe, 1 In Out (31500090508000 IP)
- PARKER 5/8" Compression x MNPT Male Connector (P10MC6)
- PARKER 1/4" Compression x 1/2" MNPT Brass Connector 10PK (68CA-4-8)
- PARKER Elbow, 90, Nylon, Comp, 1/4In (N4FE4)
- PARKER Fitting, 1-3/4", Brass, Compression (62PBH-4)
- PARKER 1/2" x 3/8" Compression Union Tee (P8TU6)
- PARKER Sleeve, Plastic, Comp, 3/8In, PK10 (60PT-6)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-10-08-SS)
- Parker Tube Fittings