Shop All Filter, Regulator, Lubricator
Parker
Filter/Regulator/Lubricator, 1/4", NPT
Mfr # 14G11B18F0GD
Zoro # G810436249
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6 3/16 in
- Drain Type No Drain (Lubricator Bowl), Twist Drain (Filter Bowl)
- Filter Rating 5 micron
- Overall Width 3 3/4 in
- Lubricator Bowl Capacity 1 oz
Product Information
- Brand Parker
- MFR # 14G11B18F0GD
- Zoro # G810436249
- Country of Origin Mexico
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 6 3/16 in |
Overall Width | 3 3/4 in |
Air Outlet Size | 1/4 in |
Pressure Gauge Port Size | 1/4 in |
Air Inlet Size | 1/4 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 24 scfm, Maximum Operating Pressure 250 psig, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 1 oz, Lubricator Bowl Capacity 1 oz, Drain Type No Drain (Lubricator Bowl), Twist Drain (Filter Bowl), Overall Width 3 3/4 in, Series 14, Adjustment Mechanism Knob, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Zinc, Drain Included Yes, Drain Part Compatibility PS404P
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Blank Station Plate Kit, Mark 3 Series (229-538)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 62062RS C3 (6206-2RS C/3)
- DAYTON Battery Operated Vibrator, 6.60 A, 12VDC (1DYN7)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 20 HP, T4 (02018XT3E256T)
- PARKER Filter/Regulator/Lubricator, 1/2 In. NPT (16A34B18A4BC)
- PARKER FRL Replacement Bowl, Polycarbonate (PS732P)
- PARKER PORT BLOCK KIT 3/4 NPT FILTER, REGULATOR AND LUBRICATOR PARTS AND ACCESSORY (P32KA96CP)
- PARKER Filter/Regulator/Lubricator, 3/4 In. NPT (C628-06FRLWGCWR)
- PARKER Filter/Regulator/Lubrcator, 1-1/2 In. NPT (C628-12FRLWGCWR)
- PARKER Filter/Regulator/Lubricator, 1 In. NPT (C628-08FRLWGCWR)
- K TOOL INTL Filter-Regulator Combo Standard 1/2 Npt (FRC159334-S/G)
- Parker Filter, Regulator, Lubricator