Shop All Spray Gun Accessories
Parker
Filter/Regulator, 90 cfm, Zinc, 250 psi
Mfr # 07E38B18AC
Zoro # G1856779
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Standard
- Includes Metal Bowl with Sight Gauge
- Connection Size - Air Treatment 1/2 in NPT
- Adjustment Knob Non Rising
- Adjustment Range - Air Treatment 0 to 125 psi
Product Information
- Brand Parker
- MFR # 07E38B18AC
- Zoro # G1856779
- Country of Origin United States
- Category Spray Gun Accessories
Dimensions
Size | Standard |
Connection Size - Air Treatment | 1/2 in NPT |
Size - Air Treatment | Standard |
Bowl Size | 7.2 oz. |
Pipe Size | 1/2" NPT |
Gauge Port Size | 1/4 in |
Bowl Size - Air Treatment | 7.2 oz |
Overall Height | 11 3/4 in |
Overall Width | 3 1/4 in |
Air Inlet Size | 1/2 in |
Pressure Gauge Port Size | 1/4 in |
Air Outlet Size | 1/2 in |
Overall Depth | 3 1/4 in |
Description
Filter-Regulator, Filter Bowl Material Zinc, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 90 cfm, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 250 psi, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Zinc, Overall Width 3 1/4 in, Series 07E, Adjustment Mechanism Knob, Adjustment Mechanism Material Plastic, Air Outlet Size 1/2 in, Air Outlet Type NPT, Differential Pressure Indicator Included Yes, Drain Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY MASK DROPCLOTH TAPED 8'X72' (396490)
- MINWAX 67300 QT REFINISHER (67300000)
- KLEAN-STRIP Green Acetone Lacquer Thinner 1 gal (GKGL75008)
- ECO ADVANCE Concrete/Masonry Waterproofer Concentrate, Makes 5 Gallon (EACON64CON)
- DEVILBISS Disposable Measuring Guide Inserts, PK10 (DPC-61-K10)
- GERSON Drop Down Complete Spray Paint Kit-Large, 12PK (0879573-KIT1)
- TITAN TOOL Spray Gun Kit Rx-Pro (0538020)
- 3M Sealing Plug, Rubber Type, PK96 (26432)
- TITAN SC-6+ Synergy Fine Finish Tip (671-308)
- 3M Accuspray Atomizing Head Refill Kit, 1661 (MMM16611)
- DEVILBISS Disposable Disk Filter, PK24 (DPC-65-K24)
- Parker Spray Gun Accessories