Shop All Cooling Filter Driers
Parker
Filter/Dryer, 3/8 In
Mfr # LLD - 053S
Zoro # G3106223
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Steel
- For Use With All CFC, HCFC and HFC Refrigerants
- Connection Solder
- Connection Size (In.) 3/8
- Overall Length (In.) 4 7/16 in
Product Information
- Brand Parker
- MFR # LLD - 053S
- Zoro # G3106223
- UPC # 687472261339
- Country of Origin United States
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 3/8 |
Overall Length (In.) | 4 7/16 in |
Cut Out Length (In.) | 4 in |
Details
Item | Liquid Line Filter Dryer |
Type | Steel |
For Use With | All CFC, HCFC and HFC Refrigerants |
Connection | Solder |
R-22 Capacity (Tons) | 2 ton |
R-410A Capacity | 3 ton |
Description | 75/25 Dessicant Blend |
Description
Liquid Line Filter Dryer, Connection Size (In.) 3/8, Overall Length (In.) 4 7/16 in, R-22 Capacity (Tons) 2 ton, Type Steel, For Use With All CFC, HCFC and HFC Refrigerants, Connection Solder, Description 75/25 Dessicant Blend, R-410A Capacity 3 ton, Cut Out Length (In.) 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 12x16x1 Synthetic Pleated Air Filter, MERV 7 (5E874)
- AMERI-VENT Pipe Section, 5" Dia., 2 ft. L (5E24)
- KING ELECTRIC King Forced Air Wall Heater With Built-In Single Pole Thermostat, 1500W, 120V, White (W1215-T-W)
- QMARK Disconnect Switch, Unit Mounted (MPDS60)
- PARKER Filter, Dryer, Shell (P-967)
- PARKER Line Filter/Dryer (SLD-8-5SV-HH)
- PARKER Filter/Dryer, 3/8 In (LLD - 053)
- PARKER Filter/Dryer, 3/8 In (303)
- PARKER Filter/Dryer, 3/8 In (LLD - 163S)
- PARKER Liquid Line Filter Dryer, 5 Ton Capacity (5SS3S)
- SUPCO Liquid Line Dryer, 1/4" SAE, 3"cu. (LLD032)
- Parker Cooling Filter Driers