Shop All Cooling Filter Driers
Parker
Filter/Dryer, 1/4 In
Mfr # LLD - 052
Zoro # G2513962
original price:
$23.69
9% off
new price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Steel
- For Use With All CFC, HCFC and HFC Refrigerants
- Connection SAE Flare
- Connection Size (In.) 1/4
- Overall Length (In.) 4 3/4 in
Product Information
- Brand Parker
- MFR # LLD - 052
- Zoro # G2513962
- UPC # 687472081517
- Country of Origin United States
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 1/4 |
Overall Length (In.) | 4 3/4 in |
Cut Out Length (In.) | 4 3/4 in |
Details
Item | Liquid Line Filter Dryer |
Type | Steel |
For Use With | All CFC, HCFC and HFC Refrigerants |
Connection | SAE Flare |
R-22 Capacity (Tons) | 3 1/2 ton |
R-410A Capacity | 1 1/2 ton |
Description | 75/25 Dessicant Blend |
Description
Liquid Line Filter Dryer, Connection Size (In.) 1/4, Overall Length (In.) 4 3/4 in, R-22 Capacity (Tons) 3 1/2 ton, Type Steel, For Use With All CFC, HCFC and HFC Refrigerants, Connection SAE Flare, Description 75/25 Dessicant Blend, R-410A Capacity 1 1/2 ton, Cut Out Length (In.) 4 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAY Double Acting Pneumatic Act. (92-1190-11300-532)
- WHITE-RODGERS Classic 80 Series Thermostats, 5-1-1 Programs, 1 H 1 C, Hardwired/Battery, 24VAC (01F80 361)
- ILC FILTER 12X27X1 MERV 7 MPR 600 6 PIECES ACTUAL SIZE 12 X 27 X 075 MADE IN THE USA FILTE (WY-0GS4-1)
- WATTS Backflow Check Valve, 1", 2134000 Btu (0163725)
- PARKER Line Filter/Dryer (SLD-13-7SV-HH)
- PARKER Filter/Dryer, 1/2 In (304)
- PARKER Filter/Dryer, 1/4 In (LLD - 082S)
- PARKER Filter/Dryer, 3/8 In (LLD - 163)
- PARKER Dryer, 1/2 In Sweat Id (BF-164S)
- PARKER Filter, Dryer, Shell (P-487)
- SUPCO Liquid Line Dryer, 1/4" ODF, 5"cu. (LLD052S)
- Parker Cooling Filter Driers