Shop All Cooling Filter Driers
Parker
Filter/Dryer, 1/2 In
Mfr # LLD - 164
Zoro # G1136992
$44.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Steel
- For Use With All CFC, HCFC and HFC Refrigerants
- Connection SAE Flare
- Connection Size (In.) 1/2
- Overall Length (In.) 7 in
Product Information
- Brand Parker
- MFR # LLD - 164
- Zoro # G1136992
- UPC # 687472260929
- Country of Origin United States
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 1/2 |
Overall Length (In.) | 7 in |
Cut Out Length (In.) | 7 in |
Details
Item | Liquid Line Filter Dryer |
Type | Steel |
For Use With | All CFC, HCFC and HFC Refrigerants |
Connection | SAE Flare |
R-22 Capacity (Tons) | 7 ton |
R-410A Capacity | 7 1/2 ton |
Description | 75/25 Dessicant Blend |
Description
Liquid Line Filter Dryer, Connection Size (In.) 1/2, Overall Length (In.) 7 in, R-22 Capacity (Tons) 7 ton, Type Steel, For Use With All CFC, HCFC and HFC Refrigerants, Connection SAE Flare, Description 75/25 Dessicant Blend, R-410A Capacity 7 1/2 ton, Cut Out Length (In.) 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Register Booster Fan, 75 cfm Air Flow (RB12)
- NU-CALGON Condenser Cleaner, Liquid, 1 gal, Brown (4120-08)
- FILTERS-NOW Filters-NOW DPFS15.75X27.63X3.50M13 15.75x27.63x3.5 Aprilaire Space-Gard MERV 13 Replacement Air Filters for 2140 Pack of - 2 (DPFS15.75X27.63X3.50M13)
- WILLIAMS COMFORT PRODUCTS Blower, 120V, Inside Unit, Galvanized Steel (2102)
- PARKER Liquid Line Filter Dryer, Copper, ODF (2SS3S)
- PARKER Liquid Line Dryer With Sight Glass (DSG-083-S)
- PARKER Filter/Dryer, 1/2 In (304)
- PARKER Filter/Dryer, 3/8 In (LLD - 083S)
- PARKER Refrigerant Filter (PF-0532 PTF PREFILTER)
- PARKER Liquid Line Dryer With Sight Glass (DSG-163-S)
- AAON CORE FILTER DRIER RCW48 (R14300)
- Parker Cooling Filter Driers