Shop All Cooling Filter Driers
Parker
Filter/Dryer, 1/2 In
Mfr # 304
Zoro # G1207071
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Steel
- For Use With All CFC, HCFC and HFC Refrigerants
- Connection SAE Flare
- Connection Size (In.) 1/2
- Overall Length (In.) 9 15/16 in
Product Information
- Brand Parker
- MFR # 304
- Zoro # G1207071
- UPC # 687472038320
- Country of Origin United States
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 1/2 |
Overall Length (In.) | 9 15/16 in |
Cut Out Length (In.) | 8 in |
Details
Item | Liquid Line Filter Dryer |
Type | Steel |
For Use With | All CFC, HCFC and HFC Refrigerants |
Connection | SAE Flare |
R-22 Capacity (Tons) | 10 ton |
R-410A Capacity | 10 ton |
Description | 100 % Molecular Sieve |
Description
Liquid Line Filter Dryer, Connection Size (In.) 1/2, Overall Length (In.) 9 15/16 in, R-22 Capacity (Tons) 10 ton, Type Steel, For Use With All CFC, HCFC and HFC Refrigerants, Connection SAE Flare, Description 100 Percent Molecular Sieve, R-410A Capacity 10 ton, Cut Out Length (In.) 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Wall Mounted (HEA-21531)
- EBM-PAPST Standard Round Axial Fan, Round, 115V AC, 1 Phase, 1710 cfm, 397mm W. (W4E315-CS22-71)
- BOILERSOURCE Fiberglass Tape, Plain, w/ PSA, 1/8 in Thick, 3 in Width, 100 ft Length (FTPI-PSA-002-048)
- MARS Air Curtain, Multipurpose, 42 In (STD242-1UA-OB)
- PARKER Filter/Dryer, 5/8 In, Flare (165)
- PARKER Dryer, 1/2 In Sweat Id (BF-084S)
- PARKER Filter/Dryer, 1/4 In (LLD - 082)
- PARKER Filter, Replace Core (PCK-48HH)
- PARKER Filter/Dryer, 1/2 In (LLD - 164S)
- PARKER Filter/Dryer, 1/2 In (LLD - 084)
- SUPCO Liquid Line Dryer, 1/2" ODF, 8"cu. (LLD084S)
- Parker Cooling Filter Driers