Shop All Cooling Filter Driers
Parker
Filter, Replace Core
Mfr # PCK-48HH
Zoro # G2208132
product price: $50.45
/ea
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Charcoal Blend
- For Use With All CFC, HCFC and HFC Cooling Systems Liquid or Suction Side, That Have Experienced a System Burnout
- Overall Length (In.) 5 1/2 in
Product Information
- Brand Parker
- MFR # PCK-48HH
- Zoro # G2208132
- UPC # 687472667254
- Country of Origin United States
- Category Cooling Filter Driers
Dimensions
Overall Length (In.) | 5 1/2 in |
Details
Item | Replacement Filter Core |
Type | Charcoal Blend |
For Use With | All CFC, HCFC and HFC Cooling Systems Liquid or Suction Side, That Have Experienced a System Burnout |
Description
Replacement Filter Core, Connection Size (In.) -, Overall Length (In.) 5 1/2 in, R-22 Capacity (Tons) -, Type Charcoal Blend, For Use With All CFC, HCFC and HFC Cooling Systems Liquid or Suction Side, That Have Experienced a System Burnout, Connection -, Cut Out Length (In.) -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pocket Air Filter, Synthetic, 20x24x22In. (2JUY2)
- NORDFAB Duct Hose, 6 in Duct Dia, Galvanized Steel, 6 1/4 in W x 5 ft. L x (8010005153)
- DAYTON 54 in Backdraft Damper / Wall Shutter, 54-1/2 in x 54-1/2 in (3C115)
- ACCUMULAIR Pleated Air Filter, 24" x 36" x 1", 4 Pack (FA24X36_4)
- PARKER Line Filter/Dryer (SLD-8-3SV-HH)
- PARKER Filter/Dryer, 5/8 In (305)
- PARKER Filter/Dryer, 3/8 In (LLD - 053)
- PARKER Line Filter/Dryer (SLD-13-7SV-HH)
- PARKER Dryer, Liquid Line (MMS-80)
- PARKER Liquid Line Filter Dryer, Copper, ODF (2SS3S)
- LENNOX 38 Liquid Line Filter Drier (12L71)
- Parker Cooling Filter Driers