Shop All Filters & Regulators
Parker
Filter Regulator, Air Inlet 1/4", 18 scfm
Mfr # 14E15B13FC
Zoro # G009984681
product price: $71.49
/ea
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Temperature 125 Degrees F
- Minimum Regulated Pressure 0 psig
- Filter Rating 5 micron
- Pressure Gauge Included No
- Filter Element Material Plastic
Product Information
- Brand Parker
- MFR # 14E15B13FC
- Zoro # G009984681
- Country of Origin Mexico
- Category Filters & Regulators
Dimensions
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Overall Depth | 1 9/16 in |
Pressure Gauge Port Size | 1/8 in |
Overall Width | 1 5/8 in |
Overall Height | 6 3/16 in |
Description
Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 18 scfm, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 150 psig, Drain Type Automatic, Pressure Gauge Included No, Body Material Zinc, Overall Width 1 5/8 in, Series 14, Adjustment Mechanism Knob, Adjustment Mechanism Material Plastic, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Capacity 1 oz
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO S2M-176 Timing Belt, 80-S2M-176 (80-S2M-176)
- SKF SKF 2214E 2RS1TN9, Self Aligning Ball Bearings (2214E 2RS1TN9)
- HANSEN Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, HK Series (ML6HP31)
- INTERSTATE PNEUMATICS 0.500 Inch ID x 1.0 Inch Long Ferrules, PK 50 (F7322-50)
- PARKER Filter/Regulator, 10.38 In. H, 2.81 In. W (06E34B18AC)
- PARKER Filter Regulator, Air Inlet 1/4", 18 scfm (14E11B18FC)
- PARKER Filter Regulator, Air Inlet 1/4", 18 scfm (14E11B13FC)
- PARKER Filter/Regulator, 11.76 In. H, 3.24 In. W (07E44B18AC)
- PARKER CABINET COMPRESSED AIR DRYER 1/4IN NPT FILTER, REGULATOR AND LUBRICATOR PARTS AND ACCESSORY (CD0005)
- PARKER Filter/Regulator, 11.76 In. H, 3.24 In. W (07E34B18AC)
- FESTO Filter Regulator LFR-3/8-D-MIDI-A (LFR-3/8-D-MIDI-A)
- Parker Compressed Air Treatment