Shop All General Purpose Filter Elements
Parker
Filter Element, Pneumatic, Oil/Water, PK4
Mfr # 4/100-12-DX
Zoro # G3437454
original price:
$298.99
15% off
new price: $253.99
/pk 4, $63.50/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Media Type Microfiberglass
- Max. Temp. (F) 175
- Media Type - Air Treatment Microglass
- For Use On Oil/Water Filter
Product Information
- Brand Parker
- MFR # 4/100-12-DX
- Zoro # G3437454
- Country of Origin United States
- Category General Purpose Filter Elements
Details
Type | Pneumatic |
Media Type | Microfiberglass |
Max. Temp. (F) | 175 |
Media Type - Air Treatment | Microglass |
For Use On | Oil/Water Filter |
For Use with Stock Number | 4HEP9, 4HER3, 4HER6 |
Item - Air Filter Elements | Pneumatic Filter Element |
Filter Rating - Air Treatment | 0.01 micron |
Item | Compressed Air Filter Element |
For Substance Type | Air |
Filter Rating | 0.01 micron |
Compatible Manufacturer Part Number | 8002N-1A1-DX, 8003N-1A1-DX, 8004N-1A1-DX |
Filter Type | Coalescing |
Filter Element Material | Microglass |
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Microglass, Compatible Grainger Part Number 4HEP9, 4HER3, 4HER6, Compatible Manufacturer Part Number 8002N-1A1-DX, 8003N-1A1-DX, 8004N-1A1-DX, For Substance Type Air, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Side Mount Reel with Guide Arm, 3/8" Hose Dia., 50 ft. Length (SG19-H350)
- X1 TOOLS 1 Hose Clamp 6 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1000x6)
- DAYTON Coupling, Rigid Steel (3ZN68)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 3/4, PK3 (EP121412)
- PARKER Filter Element (P33KA00ESE)
- PARKER Filter Element Kit, Type Coalescing (PS824P)
- PARKER Filter Element, 0.01 Micron, 193 SCFM (6QP19-098)
- PARKER Filter Element, For 4HEU1, PK3 (3/200-35-SA)
- PARKER Filter Element, For 4HET3 & 4HET6, PK4 (4/150-19-DX)
- PARKER Filter Element, For 4HET2 & 4HET5, PK4 (4/150-19-BX)
- PALL Emflon Box Of 6 Cartridge Pneumatic Filter Element (AB3FM8PH15)
- Parker Compressed Air Treatment