Shop All General Purpose Filter Elements
Parker
Filter Element, For 4HET8, PK4
Mfr # 4/200-35-BX
Zoro # G2611271
product price: $771.99
/pk 4, $193.00/ea
Free Shipping & Returns
$771.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Media Type Microfiberglass
- Max. Temp. (F) 175
- Media Type - Air Treatment Microglass
- Filter Rating - Air Treatment 0.01 micron
Product Information
- Brand Parker
- MFR # 4/200-35-BX
- Zoro # G2611271
- Country of Origin United States
- Category General Purpose Filter Elements
Details
Type | Pneumatic |
Media Type | Microfiberglass |
Max. Temp. (F) | 175 |
Item - Air Filter Elements | Pneumatic Filter Element |
Media Type - Air Treatment | Microglass |
Filter Rating - Air Treatment | 0.01 micron |
For Use with Stock Number | 4HET8 |
For Use On | Instrument Filter |
Item | Compressed Air Filter Element |
Filter Rating | 0.01 micron |
For Substance Type | Air |
Compatible Manufacturer Part Number | 8312N-1A1-BX |
Filter Element Material | Borosilicate Glass Microfibers |
Filter Efficiency | 99.99 % |
Filter Type | Sterile |
Description
Compressed Air Filter Element, Filter Type Sterile, Filter Rating 0.01 micron, Filter Element Material Borosilicate Glass Microfibers, Compatible Grainger Part Number 4HET8, Compatible Manufacturer Part Number 8312N-1A1-BX, Filter Efficiency 99.99 Percent, For Substance Type Air, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (6K639)
- DAYTON DC Gearmotor, 250.0 in-lb Max. Torque, 50 RPM Nameplate RPM, 90V DC Voltage (M1135240.00)
- U.S. MOTORS Permanent Split Capacitor OEM Replacement Motor, 1/2 HP, 115V AC Voltage, 56 Frame (D12ARM2N9)
- BRENNAN INDUSTRIES 06FJ-05MJ Straight Reducer (1pc/Rigid), 2PK (2406-06-05)
- PARKER Filter Element, 1 Micron, 62 SCFM (10CH10-036)
- PARKER Filter Element, For 4HET1, PK3 (3/100-18-SA)
- PARKER Filter Element, For 4HEU1, PK3 (3/200-35-SA)
- PARKER Filter Element (P33KA00ESE)
- PARKER Filter Element, Particulate, 5 micron (PS403P)
- PARKER Filter Element Kit, Type Coalescing (PS824P)
- MOTOR GUARD Replacement Element for MC-100 (M-785C)
- Parker General Purpose Filter Elements