Shop All Coalescing Filter Elements
Parker
Filter Element, Coalescing, 1 micron
Mfr # PS446P
Zoro # G110108181
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 14
- Filter Type Coalescing
- For Substance Type Air
- Compatible Manufacturer Part Number 10F01ED, 10F01HD, 10F03ED, 10F03HD, 10F05ED, 10F05HD, 10F07ED, 10F07HD, 10F11ED, 10F11HD, 10F13ED, 10F13HD, 10F15ED, 10F15HD, 10F17ED, 10F17HD
- For Fluid Type Air
Product Information
- Brand Parker
- MFR # PS446P
- Zoro # G110108181
- Country of Origin Mexico
- Category Coalescing Filter Elements
Details
Series | 14 |
Filter Type | Coalescing |
Item | Filter Element |
For Substance Type | Air |
Compatible Manufacturer Part Number | 10F01ED, 10F01HD, 10F03ED, 10F03HD, 10F05ED, 10F05HD, 10F07ED, 10F07HD, 10F11ED, 10F11HD, 10F13ED, 10F13HD, 10F15ED, 10F15HD, 10F17ED, 10F17HD |
For Fluid Type | Air |
Filter Rating | 1 micron |
Filter Element Material | Glass Fiber |
Description
Filter Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Glass Fiber, Compatible Grainger Part Number 807AU5, 807AU6, Compatible Manufacturer Part Number 10F01ED, 10F01HD, 10F03ED, 10F03HD, 10F05ED, 10F05HD, 10F07ED, 10F07HD, 10F11ED, 10F11HD, 10F13ED, 10F13HD, 10F15ED, 10F15HD, 10F17ED, 10F17HD, For Fluid Type Air, For Substance Type Air, Series 14
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 101-1 Pin Extractor Chain Breaker, For Use With 25 to 50 Numbers Chain (098175)
- MAIN FILTER Hydraulic Filter, replaces FILTREC XD040T80A, Pressure Line, 80 micron, Outside-In (MF0578594)
- CENTURY Motor, PSC, 1/4 HP, 1075 RPM, 115V, 48Y, OAO (DL1026)
- BANDO TimingBelt, Synchro-Link, Neoprene, 255L100 (255L100G)
- PARKER Filter Element Kit, 40 Microns (PS801P)
- PARKER GR. 6 COALESCER PNEUMATIC FILTER ELEMENT, 4PK (6C15-060)
- PARKER Carbon Filter Element, 0.003 Micron (010ACS)
- PARKER Coalescing Filter Element, 0.01 Micron (035AA)
- PARKER Filter Element Kit, 5 Microns (EK602VB)
- PARKER Coalescing Filter Element, 0.01 Micron (040AA)
- ARO Element, Coalescing, For 1500 Series (104424)
- Parker Compressed Air Treatment