Shop All Hydraulic Filter Elements
Parker
Filter Element, 3 Micron, 50 GPM, 150 PSI
Mfr # 926541
Zoro # G0765082
product price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Paper
- Micron Rating 3
- Max. Pressure 150 psi
- Parker Interchange 926541
- Filter Media Cellulose
Product Information
- Brand Parker
- MFR # 926541
- Zoro # G0765082
- Country of Origin United States
- Category Hydraulic Filter Elements
Dimensions
Thread Size | 1 1/2 to 16 |
Details
Filter Media - Filters | Paper |
Micron Rating | 3 |
Max. Pressure | 150 psi |
Parker Interchange | 926541 |
Filter Media | Cellulose |
Max. Flow GPM | 50 |
Operating Pressure (PSI) | 150 |
Filters | Return Line |
For Use With | Mfr. No. 50AT03CN15DDH |
Item | Hydraulic Filter Element |
Housing Type | Single |
Seal | Nitrile |
Microns | 3 |
Max. Flow | 50 gpm |
Description
Hydraulic Filter Element, Micron Rating 3, Filter Media - Filters Paper, Max. Flow 50 gpm, Max. Pressure 150 psi, Thread Size 1-1/2 In.-16, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Nylon Hose Sleeve1.30" ID NYLON SLEEVE-100' (NHS-130-100 FT)
- SKF SKF 6207 2RS1 C3GJN, Single Row Ball Bearings (6207 2RS1 C3GJN)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V0211B1R03, Suction, 3 micron (ZX-V0211B1R03)
- LEESON Motor 3/4Hp 1725 Rpm Sterns Brake (114160.00)
- PARKER Filter Element, 2 Micron, 80 GPM, 150 PSI (926697Q)
- PARKER Filter Element, 5 Micron, 10 GPM, 200 PSI (937398Q)
- PARKER Filter Element, 25 Micron, 20 GPM, 3000 PSI (925574)
- PARKER Filter Element, 2 Micron, 10 GPM, 150 PSI (925582Q)
- PARKER Filter Element, 10 Micron, 4 GPM, PK2 (932017Q)
- PARKER Filter Element, 20 Micron, 50 GPM, 150 PSI (928767)
- PARKER Filter Element, 10 Micron, 15 GPM, 150 PSI (932612Q)
- Parker Hydraulic Filter Elements