Shop All Hydraulic Filter Elements
Parker
Filter Element, 20 Micron, 70 GPM, 150 PSI
Mfr # 930370Q
Zoro # G1015524
original price:
$99.83
30% off
new price: $69.19
/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Fiberglass
- Micron Rating 20
- Max. Pressure 150 psi
- Parker Interchange 930370Q
- Pall Interchange HC9020FKT8H
Product Information
- Brand Parker
- MFR # 930370Q
- Zoro # G1015524
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Filter Media - Filters | Fiberglass |
Micron Rating | 20 |
Max. Pressure | 150 psi |
Parker Interchange | 930370Q |
Pall Interchange | HC9020FKT8H |
Microns | 20 |
Seal | fluorocarbon |
Operating Pressure (PSI) | 150 |
Filter Media | Microglass III |
Max. Flow GPM | 70 |
Item | Hydraulic Filter Element |
Filters | Contaminants |
Seal Material | Fluorocarbon |
Primary Filter Removes | Contaminants |
Max. Flow | 70 gpm |
Description
Hydraulic Filter Element, Micron Rating 20, Filter Media - Filters Fiberglass, Max. Flow 70 gpm, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Thread Size -, Seal Material Fluorocarbon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1-1/2" ID x 50 ft Rubber Steam Hose RD (20620048)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355410TC)
- NSK NSK 6202UC3, 6200 Series Single Row Deep Groove Ball Bearing (6202UC3)
- DDS Shaft Seal, 85 x 130 x 10 mm., TC, Nitrile Rubber (8513010TC)
- PARKER Filter Element, 20 Micron, 4 GPM, PK2 (932019)
- PARKER Filter Element, 2 Micron, 10 GPM, 3000 PSI (935191)
- PARKER Filter Element, 3 Micron, 50 GPM, 150 PSI (926556)
- PARKER Filter Element, 10 Micron, 50 GPM, 150 PSI, Filter Media: Cellulose (926169)
- PARKER Filter Element, 10 Micron, 10 GPM, 200 PSI (937399Q)
- PARKER Filter Element, 5 Micron, 80 GPM, 150 PSI (926843Q)
- HYDAC 0330 D 010 BN4HC Size 0330, 10 Micron Filter Element for Pressure Filters (0330 D 010 BN4HC)
- Parker Hydraulic Filter Elements