Shop All Hydraulic Filter Elements
Parker
Filter Element, 20 Micron, 300 GPM, 150 PSI
Mfr # 932875Q
Zoro # G2011773
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Fiberglass
- Micron Rating 20
- Max. Pressure 150 psi
- Parker Interchange 932875Q
- Pall Interchange HC8300/8310FKT39H
Product Information
- Brand Parker
- MFR # 932875Q
- Zoro # G2011773
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Filter Media - Filters | Fiberglass |
Micron Rating | 20 |
Max. Pressure | 150 psi |
Parker Interchange | 932875Q |
Pall Interchange | HC8300/8310FKT39H |
Item | Hydraulic Filter Element |
Filters | Contaminants |
Seal | fluorocarbon |
Filter Media | Microglass III |
Max. Flow GPM | 300 |
Microns | 20 |
Operating Pressure (PSI) | 150 |
Max. Flow | 300 gpm |
Primary Filter Removes | Contaminants |
Description
Hydraulic Filter Element, Micron Rating 20, Filter Media - Filters Fiberglass, Max. Flow 300 gpm, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Thread Size -, Seal Material Fluorocarbon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter-Regulator, Particles/Water Removal, Max. Temp.: 125 Degrees F (B18-02-FK00B)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 48 Frame (5KC36LN26X)
- DIXON D Automatic Interchange Pneumatic Coupler, 1/2 in, Quick-Connect x FNPT, Brass (4DF4-B)
- MILTON INDUSTRIES PLUG HI FLO V-STYLE 3/8" MNPT BRASS (MI762)
- PARKER Filter Element, 10 Micron, 10 GPM (924450)
- PARKER Filter Element, 10 Micron, 20 GPM, 3000 PSI (925394)
- PARKER Motor Electric 1 HP, For 798LK4/ 798LK5 (947398)
- PARKER Filter Element, 25 Micron, 50 GPM, 150 PSI (926170)
- PARKER Hydraulic Filter Element, 40 Micron , 10 GPM, 924448, Synthetic (924448)
- PARKER Filter Element, 10 Micron, 50 GPM, 150 PSI, Filter Media: Cellulose (926169)
- PTI TECHNOLOGIES Hydraulic Filter Element (FBG-015-HC-B)
- Parker Hydraulic Filtration