Shop All Hydraulic Filter Elements
Parker
Filter Element, 2 Micron, 80 GPM, 150 PSI
Mfr # 932668Q
Zoro # G1309971
product price: $76.45
/ea
Free Shipping & Returns
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Fiberglass
- Micron Rating 2
- Max. Pressure 150 psi
- Parker Interchange 932668Q
- Schroeder Interchange KZ3
Product Information
- Brand Parker
- MFR # 932668Q
- Zoro # G1309971
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Filter Media - Filters | Fiberglass |
Micron Rating | 2 |
Max. Pressure | 150 psi |
Parker Interchange | 932668Q |
Schroeder Interchange | KZ3 |
Operating Pressure (PSI) | 150 |
Microns | 2 |
Max. Flow GPM | 80 |
Filters | Contaminants |
Seal | fluorocarbon |
Item | Hydraulic Filter Element |
Filter Media | Microglass III |
Max. Flow | 80 gpm |
Primary Filter Removes | Contaminants |
Description
Hydraulic Filter Element, Micron Rating 2, Filter Media - Filters Fiberglass, Max. Flow 80 gpm, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Thread Size -, Seal Material Fluorocarbon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 20.40" OD (2002B)
- BANDO 673 mm Outside Length, 10 mm Top Width, 1 Ribs (3VX265)
- NUMATICS End Plate Kit, Mark 15 Series (229-621)
- ZORO SELECT Hose Clamp, Nylon, Max 0.650 In, PK10 (22HSC0100)
- PARKER Motor Electric 1 HP, For 798LK4/ 798LK5 (947398)
- PARKER Filter Element, 10 Micron, 50 GPM, 150 PSI, Filter Media: Cellulose (926169)
- PARKER Filter Element, 2 Micron, 10 GPM, 200 PSI (937397Q)
- PARKER Filter Element, 10 Micron, 50 GPM, 3000 PSI (922624)
- PARKER Hydraulic Filter Element, 40 Micron , 10 GPM, 924448, Synthetic (924448)
- PARKER Filter Element, 10 Micron, 10 GPM, 200 PSI (937399Q)
- SCHROEDER INDUSTRIES 2000 SERIES HYDRAULIC FILTER ELEMENT (KZ1)
- Parker Hydraulic Filtration