Shop All Hydraulic Filter Elements
Parker
Filter Element, 10 Micron, 50 GPM, 3000 PSI
Mfr # 932624Q
Zoro # G1475406
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Fiberglass
- Micron Rating 10
- Max. Pressure 3,000 psi
- Parker Interchange 932624Q
- Housing Type Single
Product Information
- Brand Parker
- MFR # 932624Q
- Zoro # G1475406
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Filter Media - Filters | Fiberglass |
Micron Rating | 10 |
Max. Pressure | 3,000 psi |
Parker Interchange | 932624Q |
Housing Type | Single |
Item | Hydraulic Pressure Filter |
Fatigue Rating (PSI) | 2000 |
Filter Media | Microglass III |
Max. Flow GPM | 50 |
Filters | Pressure Line |
Operating Pressure (PSI) | 3000 |
Seal | Nitrile |
Microns | 10 |
For Use With | 5Z281 |
Max. Flow | 50 gpm |
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Flow 50 gpm, Max. Pressure 3,000 psi, Housing Type - Filters Single Length, Thread Size -, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 5/3VX600 Banded Cogged V-Belt, 60" Outside Length, 1-29/32" Top Width, 5 Ribs (5/3VX600)
- CONTINENTAL CONTITECH 2L260 Cut Edge V-Belt, 26" Outside Length, 1/4" Top Width, 1 Ribs (2L260)
- CONTINENTAL CONTITECH BX56 Cogged V-Belt, 59" Outside Length, 21/32" Top Width, 1 Ribs (BX56)
- INGERSOLL-RAND Piece, Nose (AG210-699A)
- PARKER Filter Element, 5 Micron, 10 GPM, 200 PSI (937398Q)
- PARKER Filter Element, 20 Micron, 80 GPM, 150 PSI (930118Q)
- PARKER Filter Element, 10 Micron, 60 GPM, 150 PSI (PR3145Q)
- PARKER Filter Element, 10 Micron, 20 GPM, 3000 PSI (925385)
- PARKER Series Hydraulic And Lube Oil Element (936878)
- PARKER Filter Element, 10 Micron, 120 GPM, 150 PSI (932679Q)
- SULLIVAN PALATEK COMPRESSOR FILTER HYDRAULIC FILTER ELEMENT (00520-016)
- Parker Hydraulic Filtration