Shop All Hydraulic Filter Elements
Parker
Filter Element, 10 Micron, 50 GPM, 150 PSI
Mfr # 932676Q
Zoro # G2999771
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Fiberglass
- Micron Rating 10
- Max. Pressure 150 psi
- Parker Interchange 932676Q
- Schroeder Interchange KZX10
Product Information
- Brand Parker
- MFR # 932676Q
- Zoro # G2999771
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Filter Media - Filters | Fiberglass |
Micron Rating | 10 |
Max. Pressure | 150 psi |
Parker Interchange | 932676Q |
Schroeder Interchange | KZX10 |
Filters | Contaminants |
Seal | fluorocarbon |
Microns | 10 |
Max. Flow GPM | 50 |
Operating Pressure (PSI) | 150 |
Item | Hydraulic Filter Element |
Filter Media | Microglass III |
Max. Flow | 50 gpm |
Seal Material | Fluorocarbon |
Primary Filter Removes | Contaminants |
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Flow 50 gpm, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Thread Size -, Seal Material Fluorocarbon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARADYNE Motor, 12V, 1 Speed, CCW-Fan, 484A (D-001C-484A)
- USA INDUSTRIALS Barium-Based O-Ring Lubricant, 4 oz. Tube (ZUSA-LUB-16)
- NTN Adapter Sleeve - 50 Mm Shaft Diameter (H2311 X50MM)
- GAST Pump, Vacuum, 3/4 HP (1023-V131Q-G608NEX)
- PARKER Filter Element, 40 Micron, 10 GPM, 200 PSI (940803)
- PARKER HYDRAULIC FILTER ELEMENT (906461 40W GZ)
- PARKER Filter Element, 3 Micron, 50 GPM, 150 PSI (925772)
- PARKER Filter Element, 10 Micron, 10 GPM, 200 PSI (937399Q)
- PARKER Filter Element, 20 Micron, 300 GPM, 150 PSI (932875Q)
- PARKER Filter Element, 5 Micron, 80 GPM, 150 PSI (926843Q)
- A & I PRODUCTS Filter Element, Hydraulic 3" x3" x10" (A-20639610)
- Parker Hydraulic Filter Elements