Shop All Hydraulic Filter Elements
Parker
Filter Element, 10 Micron, 50 GPM, 1000 PSI
Mfr # 932655Q
Zoro # G2535312
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Fiberglass
- Micron Rating 10
- Max. Pressure 1,000 psi
- Parker Interchange 932655Q
- Operating Pressure (PSI) 1000
Product Information
- Brand Parker
- MFR # 932655Q
- Zoro # G2535312
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Filter Media - Filters | Fiberglass |
Micron Rating | 10 |
Max. Pressure | 1,000 psi |
Parker Interchange | 932655Q |
Operating Pressure (PSI) | 1000 |
Filter Media | Microglass III |
For Use With | 4VA86 |
Filters | Return Line |
Housing Type | Double |
Microns | 10 |
Item | Hydraulic Pressure Filter |
Max. Flow GPM | 50 |
Seal | fluorocarbon |
Max. Flow | 50 gpm |
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Flow 50 gpm, Max. Pressure 1,000 psi, Housing Type - Filters Double Length, Thread Size -, Seal Material Fluorocarbon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, AX Cogged, 1/2 x 78 in. OC (AX76)
- BERLISS 25mm x 47mm x 12mm, single row deep groove ball bearing, 2 seals, ABEC 3, Z2V2, C3 radial clearance (6005-2RS BERLISS)
- PARKER Air Cylinder, 9/16 in Bore, 1 1/2 in Stroke, Round Body Double Acting (0.56DSRM01.50)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 3/8 Inch Hose Barb Splicer (FL366)
- PARKER Filter Element, 10 Micron, 50 GPM, 3000 PSI (922624)
- PARKER Filter Element, 10 Micron, 120 GPM, 150 PSI (932679Q)
- PARKER Filter Element, 10 Micron, 80 GPM, 150 PSI, Parker Interchange: 932670Q (932670Q)
- PARKER Filter Element, 10 Micron, 15 GPM, 150 PSI (932612Q)
- PARKER Filter Element, 10 Micron, 20 GPM, 3000 PSI (925580Q)
- PARKER Filter Element, 10 Micron, 50 GPM, 150 PSI, Filter Media: Cellulose (926169)
- MAIN FILTER SCHROEDER SBF960413Z10B Replacement/Interchange Hydraulic Filter (MF0058214)
- Parker Hydraulic Filter Elements