Shop All Hydraulic Filter Elements
Parker
Filter Element, 10 GPM, 200 PSI
Mfr # 940734
Zoro # G0327232
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Paper
- Micron Rating Water Removal
- Max. Pressure 200 psi
- Parker Interchange 940734
- Housing Type Double
Product Information
- Brand Parker
- MFR # 940734
- Zoro # G0327232
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Filter Media - Filters | Paper |
Micron Rating | Water Removal |
Max. Pressure | 200 psi |
Parker Interchange | 940734 |
Housing Type | Double |
Seal | Nitrile |
Filter Media | Water Removal |
Filters | Contaminants |
Operating Pressure (PSI) | 200 |
Max. Flow GPM | 10 |
Fatigue Rating (PSI) | 150 |
Microns | Water Removal |
For Use With | 1XPW9, 798KL5, 798LK4 |
Item | Hydraulic Filter Element |
Max. Flow | 10 gpm |
Primary Filter Removes | Contaminants |
Description
Hydraulic Filter Element, Micron Rating Water Removal, Filter Media - Filters Paper, Max. Flow 10 gpm, Max. Pressure 200 psi, Primary Filter Removes Contaminants, Housing Type - Filters Double Length, Thread Size -, Seal Material Nitrile
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Worm Gear Clamp, HSS 2-4/64", 3" (HSS40)
- NTN Tapered Roller Bearing Cone, 14137A (14137A)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, H Series (BVHC6-6FV)
- ZORO SELECT Repair Kit (RKD1206)
- PARKER Filter Element, 5 Micron, 10 GPM, 200 PSI (937398Q)
- PARKER Motor Electric 1 HP, For 798LK4/ 798LK5 (947398)
- PARKER Filter Element, 20 Micron, 10 GPM, 150 PSI (930369Q)
- PARKER Filter Element, 10 Micron, 50 GPM, 3000 PSI (925835)
- PARKER Filter Element, 10 Micron, 50 GPM, 3000 PSI (932630Q)
- PARKER Filter Element, 10 Micron, 50 GPM, 1000 PSI (932655Q)
- MAIN FILTER MAHLE 77680481 Replacement/Interchange Hydraulic Filter (MF0061027)
- Parker Hydraulic Filter Elements