Shop All General Purpose Filter Elements
Parker
Filter Element, 1 Micron, 9 SCFM, PK10
Mfr # 10H04-013 x 10
Zoro # G0941175
product price: $78.85
/pk 10, $7.89/ea
Free Shipping & Returns
$78.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Media Type Microfiberglass
- Max. Temp. (F) 175
- Media Type - Air Treatment Microglass
- Replaces Headline 12-32-70C
Product Information
- Brand Parker
- MFR # 10H04-013 x 10
- Zoro # G0941175
- Country of Origin United States
- Category General Purpose Filter Elements
Details
Type | Pneumatic |
Media Type | Microfiberglass |
Max. Temp. (F) | 175 |
Item | Compressed Air Filter Element |
Media Type - Air Treatment | Microglass |
Replaces | Headline 12-32-70C |
Item - Air Filter Elements | Pneumatic Filter Element |
Filter Rating - Air Treatment | 1 micron |
Filter Type | Coalescing |
Filter Element Material | Microglass |
Filter Rating | 1 micron |
For Substance Type | Air |
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 1 micron, Filter Element Material Microglass, For Substance Type Air, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Bumper 1/2 In (2-HR1005)
- DODGE Setscrew Ball Bearing, SCM Medium Duty Bearing Inserts, INS-SCM-308 RESALE (126064 INS-SCM-308)
- LEGACY MANUFACTURE Legacy Manufacture LML1380-B Replc 12V Battery for L1380 Grease Gun (LML1380-B)
- MILTON Brass Ferrule, 1"x.750" ID (1654-9)
- PARKER Filter Element (P33KA00ESE)
- PARKER Filter Element, 0.01 Micron, 193 SCFM (6QP19-098)
- PARKER Filter Element, 0.01 Micron, 26 SCFM, PK10 (6T10-025 x 10)
- PARKER Filter Element, For 4HET2 & 4HET5, PK4 (4/150-19-BX)
- PARKER Filter Element, 1 Micron, 16 SCFM, PK10 (10T04-023 x 10)
- PARKER Filter Element, 0.01 Micron, 26 SCFM (6H10-025)
- MARVEL ENGINEERING InTank Low Pressure Stainless Filter Element (051481-M-1210-03)
- Parker General Purpose Filter Elements