Shop All General Purpose Filter Elements
Parker
Filter Element, 1 Micron, 16 SCFM, PK10
Mfr # 10T04-023 x 10
Zoro # G3142036
original price:
$129.99
10% off
new price: $116.99
/pk 10, $11.70/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Media Type Microfiberglass/Flourocarbon
- Max. Temp. (F) 450
- Media Type - Air Treatment Microglass
- Replaces Headline 12-57-70K
Product Information
- Brand Parker
- MFR # 10T04-023 x 10
- Zoro # G3142036
- Country of Origin United States
- Category General Purpose Filter Elements
Details
Type | Pneumatic |
Media Type | Microfiberglass/Flourocarbon |
Max. Temp. (F) | 450 |
Media Type - Air Treatment | Microglass |
Item - Air Filter Elements | Pneumatic Filter Element |
Item | Compressed Air Filter Element |
Replaces | Headline 12-57-70K |
Filter Rating - Air Treatment | 1 micron |
Filter Type | Coalescing |
For Substance Type | Air |
Filter Rating | 1 micron |
Filter Element Material | Stainless Steel |
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 1 micron, Filter Element Material Stainless Steel, For Substance Type Air, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, 3L Wrapped, 3/8 X 42 (3L420)
- NB Shaft, SS, 0.500 In D, 12.00 In (SFWS8X12FS103)
- NTN NTN 6205, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15 Mm W Open (6205)
- TOMPKINS Hydraulic Fitting-Steel04MJ-02FP (2405-04-02)
- PARKER Filter Element, For 4HEU1, PK3 (3/200-35-SA)
- PARKER Filter Element, 0.01 Micron, 193 SCFM (6QP19-098)
- PARKER GRADE 6 COALESCING ELEMENT KIT PNEUMATIC FILTER ELEMENT (P3NKA00ESCB)
- PARKER Filter Element, For 4HET9, PK4 (4/200-35-DX)
- PARKER Filter Element, 0.01 Micron, 26 SCFM, PK10 (6T10-025 x 10)
- PARKER Filter Element, 1 Micron, 43 SCFM, PK10 (10T10-025 x 10)
- INGERSOLL-RAND Filter Element, 0.01 Micron, 65 scfm (24241960)
- Parker General Purpose Filter Elements