Shop All General Purpose Filter Elements
Parker
Filter Element, 0.01 Micron, 484 SCFM
Mfr # 6CU25-187
Zoro # G1688705
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Media Type Microfiberglass
- Max. Temp. (F) 175
- Replaces Hankinson 0713-7, 0713-8, 0713-12
- Media Type - Air Treatment Microglass
Product Information
- Brand Parker
- MFR # 6CU25-187
- Zoro # G1688705
- Country of Origin United States
- Category General Purpose Filter Elements
Details
Type | Pneumatic |
Media Type | Microfiberglass |
Max. Temp. (F) | 175 |
Replaces | Hankinson 0713-7, 0713-8, 0713-12 |
Item - Air Filter Elements | Pneumatic Filter Element |
Item | Compressed Air Filter Element |
Media Type - Air Treatment | Microglass |
Filter Rating - Air Treatment | 0.01 micron |
Filter Element Material | Microglass |
Filter Type | Aerolescing |
Filter Rating | 0.01 micron |
For Fluid Type | Compressed Air and Gas |
Series | HN8S |
For Substance Type | Air; Gas |
Filter Efficiency | 99.97 % |
Description
Compressed Air Filter Element, Filter Type Aerolescing, Filter Rating 0.01 micron, Filter Element Material Microglass, Filter Efficiency 99.97 Percent, For Fluid Type Compressed Air and Gas, For Substance Type Air; Gas, Series HN8S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, 1/50 HP, 1500 rpm, 115V, 3.3 (D601)
- DAYTON 3-Phase General Purpose Motor, 7 1/2 HP, 213/5 Frame, 230/460V AC Voltage, 3,540 Nameplate RPM (36VF02)
- DAYTON 2/B126 Banded V-Belt, 129-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G910)
- BISON GEAR & ENGINEERING AC Gearmotor, 73.0 in-lb Max. Torque, 84.3 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-720G0020)
- PARKER Filter, For 4HEP8, 4HER2, 4HER5, Pk4 (4/100-12-BX)
- PARKER Filter Element, For 4HET3 & 4HET6, PK4 (4/150-19-DX)
- PARKER Filter Element, For 4HET8, PK4 (4/200-35-BX)
- PARKER Filter Element, For 4HET9, PK4 (4/200-35-DX)
- PARKER Filter Element, For 4HEP3, Pk4 (4/050-05-BX)
- PARKER Filter Element, 0.01 Micron, 193 SCFM (6QP19-098)
- DIXON Wilkerson Filter Element, f26 (FRP-95-115)
- Parker Compressed Air Treatment