Shop All Filter Bags
Parker
Filter Bag, Felt, Poly, 80 gpm, 5m, PK10
Mfr # G1PE5-Q
Zoro # G2634581
product price: $112.99
/pk 10, $11.30/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Felt
- Material Polyester
- Filter Size 1
- Height 17 1/2 in
- Max. Flow 80 gpm
Product Information
- Brand Parker
- MFR # G1PE5-Q
- Zoro # G2634581
- Country of Origin United States
- Category Filter Bags
Dimensions
Filter Size | 1 |
Height | 17 1/2 in |
Diameter | 7 in |
Bag Size | 1 |
Overall Length | 17 1/2 in |
Description
Filter Bag, Reduces Particulates, Solids, Flow Rate 80 gpm, Maximum Pressure 70 psi, Micron Rating 5 micron, Diameter 7 in, Material Polyester, Overall Length 17 1/2 in, Application Adhesives, Bulk Chemical, Coatings, Coolant, Ink, Paint, Petroleum Oil, Pre-filters for Finer Cartridges, Resin, Solvent, Water, Bag Size 1, Collar Type Ring, Features Carbon Steel Snap Ring for Positive Sealing in Competitive Vessels, Perform at High Flow Rates and Viscosities to 10,000 cps or Higher, Finish Glazed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT Galvanized Floor Flange (511-602HP)
- DIXON 200-F-Al 2 in Alum Type F Male Adaptx Male NPT Cam&Grv61-965 (200-F-AL)
- RHEEM-RUUD 19.9 gal., 277 VAC, 21.7 A Amps, Commercial Electric Water Heater (EGSP20 277V)
- PARKER 3/8" Copper Flare Gasket PK 10 (2GF-6)
- PARKER Filter Bag, Felt, Poly, 160 gpm, 1m, PK10 (G2PE1-Q)
- PARKER Filter Bag, Felt, PP, 160 gpm, 100m, PK10 (G2P100-Q)
- PARKER Filter Bag, Felt, PP, 160 gpm, 10m, PK10 (G2P10-Q)
- PARKER Filter Bag, Felt, PP, 80 gpm, 50m, PK10 (G1P50-Q)
- PARKER Filter Bag, Felt, Poly, 80 gpm, 10m, PK10 (G1PE10-Q)
- PARKER Filter Bag, Felt, Poly, 80 gpm, 1m, PK10 (G1PE1-Q)
- GREENSTORY GLOBAL Size #2 7.0625"Dia x 32"L 10 Micron liquid Filter Bag (GSGWFPO10P2F)
- Parker Filter Bags