Shop All Filter Bags
Parker
Filter Bag, Felt, Poly, 160 gpm, 100m, PK10
Mfr # G2PE100-Q
Zoro # G2937112
product price: $158.99
/pk 10, $15.90/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Felt
- Material Polyester
- Filter Size 2
- Height 31 1/2 in
- Max. Flow 160 gpm
Product Information
- Brand Parker
- MFR # G2PE100-Q
- Zoro # G2937112
- Country of Origin United States
- Category Filter Bags
Dimensions
Filter Size | 2 |
Height | 31 1/2 in |
Diameter | 7 in |
Overall Length | 31 1/2 in |
Bag Size | 2 |
Description
Filter Bag, Reduces Particulates, Solids, Flow Rate 160 gpm, Maximum Pressure 70 psi, Micron Rating 100 micron, Diameter 7 in, Material Polyester, Overall Length 31 1/2 in, Application Adhesives, Bulk Chemical, Coatings, Coolant, Ink, Paint, Petroleum Oil, Pre-filters for Finer Cartridges, Resin, Solvent, Water, Bag Size 2, Collar Type Ring, Features Carbon Steel Snap Ring for Positive Sealing in Competitive Vessels, Perform at High Flow Rates and Viscosities to 10,000 cps or Higher
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS Zamac Wall Pilaster Bracket, For Steel Partition (40-8515220)
- SLOAN Ebv1050A Sloan Opt Plus Rep Kit 0.5 Ur (3325150)
- DELTA Trinsic Monitor® 17 Series Valve Only Trim Chrome (T17059)
- SLOAN Flush Valve Accessory H573A Locking Vandal Resistant Stop Cap (3308840)
- PARKER Filter Bag, Felt, Poly, 160 gpm, 50m, PK10 (G2PE50-Q)
- PARKER Filter Bag, Felt, Poly, 80 gpm, 25m, PK10 (G1PE25-Q)
- PARKER Filter Bag, Felt, Poly, 80 gpm, 100m, PK10 (G1PE100-Q)
- PARKER Filter Bag, Felt, PP, 160 gpm, 5m, PK10 (G2P5-Q)
- PARKER Filter Bag, Felt, Poly, 80 gpm, 10m, PK10 (G1PE10-Q)
- PARKER Filter Bag, Felt, Poly, 160 gpm, 5m, PK10 (G2PE5-Q)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 10m, PK20 (KO10K3S-75)
- Parker Filter Bags