Shop All General Purpose Filter
Parker
Filter, 1/4 In Tube, 6.3 CFM, Nylon, PK10
Mfr # 9933-05-BQ
Zoro # G1046796
product price: $307.99
/pk 10, $30.80/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 230 Degrees F
- Max. Incoming Pressure - Air Treatment 125 psi
- Bowl Material - Air Treatment Nylon
- Overall Width 1.0 in
- Max. Flow 6.3 cfm
Product Information
- Brand Parker
- MFR # 9933-05-BQ
- Zoro # G1046796
- Country of Origin United States
- Category General Purpose Filter
Dimensions
Overall Width | 1.0 in |
Connection Size - Air Treatment | 1/4 in Tube |
Drain Port Size | 1/4 in Tube |
Pipe Size | 1/4" Tube |
Size - Air Treatment | Subcompact |
Size | Miniature |
Overall Height | 3.28 in |
Bowl Size | 0.003 oz. |
Air Inlet Size | 1/4 in |
Outside Diameter | 1 in |
Overall Length | 3 3/16 in |
Air Outlet Size | 1/4 in |
Description
Compressed Air Filter, Air Inlet Size 1/4 in, Air Inlet Type Tube, Air Outlet Size 1/4 in, Air Outlet Type Tube, Overall Length 3 3/16 in, Outside Diameter 1 in, Filter Rating 0.01 micron, Maximum Flow Rate 5.3 cfm, Maximum Operating Pressure 125 psi, Body Material Nylon, Disposable Yes, Filter Bowl Capacity 0.01 L, Filter Bowl Material Nylon, Filter Efficiency 99.99 Percent, Filter Element Material Microfiber, For Fluid Type Gas, Liquid, For Substance Type Liquid; Gas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (SHL-N-450)
- OPTIBELT V-Belt; A Series; 54" Belt Outside Len; 1/2" Belt Wid; 1 Band (AX52)
- BESTORQ 8M Timing Belts, 896-8M-21 (896-8M-21)
- MASTER PNEUMATIC CD-418-70-PGA-MI750 (CD418-8D2M)
- PARKER Filter, Barb/1/4 In, 10.1 CFM, Nylon, PK10 (4433-05-DQ)
- PARKER Filter, 1/4 In Tube, 14.6 CFM, Nylon, PK10 (9933-11-DQ)
- PARKER Filter, Barb/1/4 In, 6.3 CFM, Nylon, PK10 (4433-05-BQ)
- PARKER Compressed Air Filter, Pipe Size 1/2" NPT (07F32AC)
- PARKER Compressed Air Filter, 6.3 cfm, PK10 (9900-05-BK)
- PARKER Compressed Air Filter, Pipe Size 3/8" NPT (06F22AC)
- SPEEDAIRE Filter Element (4ZK60)
- Parker Compressed Air Treatment