Shop All General Purpose Filter
Parker
Filter, 1/4 In Tube, 14.6 CFM, Nylon, PK10
Mfr # 9933-11-DQ
Zoro # G1184391
original price:
$589.75
15% off
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1.3 in
- Size - Air Treatment Subcompact
- Bowl Material - Air Treatment Nylon
- Max. Flow - Air Treatment 14.6 cfm
- Bowl Material Nylon
Product Information
- Brand Parker
- MFR # 9933-11-DQ
- Zoro # G1184391
- Country of Origin United States
- Category General Purpose Filter
Dimensions
Overall Width | 1.3 in |
Size - Air Treatment | Subcompact |
Size | Miniature |
Overall Height | 4.5 in |
Bowl Size | 0.005 oz. |
Connection Size - Air Treatment | 1/4 in Tube |
Pipe Size | 1/4" Tube |
Outside Diameter | 1 7/16 in |
Air Outlet Size | 1/4 in |
Overall Length | 4 5/8 in |
Air Inlet Size | 1/4 in |
Description
Compressed Air Filter, Air Inlet Size 1/4 in, Air Inlet Type Tube, Air Outlet Size 1/4 in, Air Outlet Type Tube, Overall Length 4 5/8 in, Outside Diameter 1 7/16 in, Filter Rating 0.01 micron, Maximum Flow Rate 12 cfm, Maximum Operating Pressure 125 psi, Body Material Nylon, Disposable Yes, Filter Bowl Capacity 0.02 L, Filter Bowl Material Nylon, Filter Efficiency 93 Percent, Filter Element Material Microfiber, For Fluid Type Gas, Liquid, For Substance Type Liquid; Gas
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Stainless08MJ-06MP-SS (SS-2404-08-06-FG)
- AEROQUIP Hydraulic Hose, 50 ft. L, 3400 psi (GH681-6-50)
- CONRADER Check Valve, 0 to 220 CFM, 2" (F)NPT (GV2)
- RULAND Rigid Shaft Coupling, Set Screw, 12mm (MSCX-12-12-SS)
- PARKER Filter, 1/4 In Tube, 7.3 CFM, Kynar, PK10 (9922-11-BQ)
- PARKER Filter, Barb/1/4 In, 10.1 CFM, Nylon, PK10 (4433-05-DQ)
- PARKER Compressed Air Filter, Pipe Size 1/4" NPT (06F16AC)
- PARKER Filter, 1/4 In Tube, 7.3 CFM, Nylon, PK10 (9933-11-BQ)
- PARKER Compressed Air Filter, Pipe Size 1/4" NPT (06F12AC)
- PARKER Filter, 1/4 In Tube, 7.3 CFM, Nylon, PK10 (8833-11-BX)
- PARKER Compressed Air Filter, Pipe Size 1/2" NPT (07F36AC)
- Parker Compressed Air Treatment