Shop All Plumbing Specialty Tools
Parker
FERULSET TOOL SIZE 4
Mfr # 560578
Zoro # G310066380
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Parker
- MFR # 560578
- Zoro # G310066380
- Country of Origin United States
- Category Plumbing Specialty Tools
Description
Parker's Ferulset Presetting Tools provide a fast and easy way to manually pre-set Parker's ferrules onto steel and stainless steel tube for Ferulok Flareless 24 Deg Bite Type fitting connections. The tool's bodies are manufactured from hardened steel for withstanding repeated pre-sets. Markets: - Construction - Aerial Lift - Agriculture - Material Handling - Machine Tool - Transportation - Alternative Energy - Off-Shore/Oil & Gas Features/Benefits: - Separate tools are available to preset ferrules on steel and stainless steel tube sizes 1/8'' through 2'' O.D. Applications: - Presetting ferrules onto metal tube for industrial and mobile hydraulic applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER QUICK 3/8IN NPT EXHAUST VALVE (0R37B)
- DIXON EZ BoSS, Lock Cam/Groove, SS, Dust Cap, 4" (RH400EZ)
- ZORO SELECT 3" MNPT x 2-1/2" FNPT Galvanized Hex Bushing (511-909BC)
- VAL-MATIC Plug Valve, 2 1/2 In, Nut Operated, CI (5825RN)
- SUPERIOR TOOL Drain Key (4500)
- BLACK SWAN Water Meter Key 3/4" X 84" (19221)
- TEST-TITE Twist 'N Seal Pipe Sealing Plug Kit 1/2" to 1" (83785)
- GENERAL TOOLS Internal Pipe Wrench Set, 3/8" to 1" Cap. (139/4)
- RIDGID BRUSH, NYLONSTEE L K9204 4 (68983)
- SUPERIOR TOOL Compression Sleeve Puller for 1/2" Pipe (3943)
- SUPERIOR TOOL Adjustable Wrench, 1 To 3 In, Zinc (3840)
- Parker Plumbing Specialty Tools