Shop All Push-to-Connect Tube Fittings
Parker
Female Elbow, 1/4 in Tube Size, Brass, Silver
Mfr # 179PTC-4-2
Zoro # G5434969
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Swivel Elbow Adapter
- Tube Size 1/4 in
- Sub-Category Elbows
- Standards DOT FMVSS 571.106, SAE J2494, SAE J2494-3
- Material Brass
Product Information
- Brand Parker
- MFR # 179PTC-4-2
- Zoro # G5434969
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size | 1/8 in |
For Tube Outside Diameter | 1/4 in |
Overall Length | 3/4 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Thread Size | 1/8 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Pipe Size | 1/8 in |
Description
Female Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size 1/8, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 3/4 in, Specific Fitting Shape 45 Degrees Swivel Elbow Adapter, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOIE Sink Strainer Rooster (89303)
- ASCO COIL KIT 24V-DC VALVE PARTS AND ACCESSORY (238714-902-D)
- MERIT BRASS CO 304 Stainless Steel Class 150 Threaded Flange 5" NPT Female (A435-80)
- KOHLER Assy, Access Panel (1213660-0)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (W171PLP-10M-4R)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (169PTCNS-4-2)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (68PLP-5/32-0)
- PARKER Push-to-Connect, Threaded Push-to-Connect Elbow, Brass, Silver (W169PLPNS-6-8)
- PARKER Push-to-Connect Brass DOT Push-to-Connect Fitting, Brass, Gold (172PTCNS-6-6)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (68PLP-6-6G)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 1/2" Tube Size (ZUSA-TF-PTC-19)
- Parker Tube Fittings