Shop All Push-to-Connect Tube Fittings
Parker
Female Elbow, 1/2 in Tube Size, Brass, Silver
Mfr # 179PTC-8-8
Zoro # G5576859
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Swivel Elbow Adapter
- Tube Size 1/2 in
- Sub-Category Elbows
- Material Brass
- Pipe Size 1/2 in
Product Information
- Brand Parker
- MFR # 179PTC-8-8
- Zoro # G5576859
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size | 1/2 in |
Overall Length | 1 5/32 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Thread Size | 1/2 |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Female Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size 1/2, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 5/32 in, Specific Fitting Shape 45 Degrees Swivel Elbow Adapter, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 6" Mount, Exposed Hot And Cold Water Service, Chrome plated (835-369CP)
- ZORO SELECT 3" x 2-1/2" Malleable Iron Reducing Coupling (4316001488)
- THRIFCO PLUMBING 2 Inch ABS Repair Coupling (6795002)
- STREAMLINE Coil Copper Tubing, 1 1/8 in Outside Dia, 50 ft Length, Type ACR (D 18050P)
- PARKER Swivel Elbow, 1/2 in Tube Size, Nylon, White, 4 PK (6509 62 22WP2)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-5-2)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (169PTCNS-12-8)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W68PLP-4M-2R)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-2-2)
- PARKER Run Tee Swivel, Brass, Silver (W171PLP-8-6)
- JOHN GUEST Fixed Elbow, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI-481223-S)
- Parker Push-to-Connect Tube Fittings