Shop All PFA Tube Fittings
Parker
Female Elbow, 1/2 In, NPT, PFA
Mfr # PE-8-P
Zoro # G0412641
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Size 1/2 in
- Connection NPT
- Material PFA
- Type 90 Degree
- Temp. Range 0 to 300F
Product Information
- Brand Parker
- MFR # PE-8-P
- Zoro # G0412641
- Country of Origin United States
- Category PFA Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Length (In.) | 1.24 in |
Pipe Size (In.) | 1/2 |
Details
Item | Female Elbow |
Connection | NPT |
Material | PFA |
Type | 90 Degree |
Temp. Range | 0 to 300F |
Pressure (PSI) | 100 |
Description
Female Elbow, 90 Degree, Pipe Size 1/2 In, NPT Connection, Material of Construction PFA, Pressure 100 PSI, Temp. Range 0 to 300 Deg F, Length 1.24 In
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Champion 4 Series Complete ADA Toilet, Elongated Bowl, 128 gpf Flush, 12 in RoughIn (2793128NTS.020)
- KOHLER Piston Cover Kit (1060056)
- ZURN Aquaflush® high efficiency Flushometer (Z6003-WS1-VC-YB-YC)
- STEEL & OBRIEN 1" & 1-1/2" Tri-Clamp Single Pin Squeeze Clamp - 304SS (13MHHMQ-1-304)
- PARKER Nipple, 1/2 In, NPT, PFA (PN-8-P)
- PARKER Bushing, 3/8 x 1/2 In, NPT, PFA (PB-68-P)
- PARKER Tee, 1/4 In, NPT, PFA (PT-4-P)
- PARKER Nipple, 1/4 In, NPT, PFA (PN-4-P)
- PARKER Female Reducer, 1/4 x 1/8 In, NPT, PFA (PFR-42-P)
- PARKER Coupling, 1/4 In, NPT, PFA, 125 PSI (PC-4-P)
- PARKER Nipple Reducer, 1/2 x 1/4 In, NPT, PFA (PNR-84-P)
- Parker Tube Fittings