Shop All DOT Fittings & Tubing
Parker
Female Connector, 5/8 x 3/8 In.
Mfr # 66NTA-10-6
Zoro # G4129666
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Pressure (PSI) 150
- Basic Pipe Fitting Material Metal
- Connection Tube x FNPT
- Standards DOT FMVSS 571.106, SAE J1131, SAE J246
Product Information
- Brand Parker
- MFR # 66NTA-10-6
- Zoro # G4129666
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Pipe Size | 3/8 in |
Tube Size | 5/8 in |
Length | 1.8 in |
Hex Size | 7/8 in |
Thread Size | 7/8 in |
Pipe Size (Fittings) | 3/8" |
Overall Length | 1 13/16 in |
Fitting Side B Pipe Size | 3/8 in |
Thread Size B | 13/16-18 |
Fitting Side A Tube Outer Diameter | 5/8 in |
Description
Female Connector, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 13/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands NTA, Thread Size B 13/16-18, Series NTA, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B9)
- WALKER EXHAUST EXHAUST ELBOW (41002)
- GATES Classical Section Wrapped V-Belt, B89 (B89)
- FISHER Controller, Steel, Black, 9-3/4" L, 4-1/4" H (85100)
- PARKER Male Connector, 3/4 x 3/4 In (VS68NTA-12-12)
- PARKER Straight Union, 3/8 In., PK10 (32PTC-6)
- PARKER Union Tee, 3/8 In., PK10 (364PTC-6)
- PARKER Union Tee, 1/2 In., PK10 (364PTC-8)
- PARKER Nut, 1/2 In (61NTA-8)
- PARKER Bulkhead Union, 1/2 In (62NBH-8)
- LEGRIS DOT Transportation Fitting (VS371PTCR-6-4-4)
- Parker DOT Fittings & Tubing