Shop All Flared Tube Fittings
Parker
Female Connector, 45deg, Tube x FNPT, PK10
Mfr # 46F-3-2
Zoro # G0980524
original price:
$42.89
10% off
new price: $38.59
/pk 10, $3.86/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Straight Adapter
- Tube Size 3/16 in
- Pipe Size - Pipe Fitting 1/8 in
Product Information
- Brand Parker
- MFR # 46F-3-2
- Zoro # G0980524
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/16 in |
Pipe Size - Pipe Fitting | 1/8 in |
Flare Thread Size | 3/8-24 |
Pipe Size (Fittings) | 1/8" |
Hex Size | 9/16 in |
Fitting Thread Size | 3/8-24 |
Overall Length | 15/16 in |
Fitting Side A Tube Outer Diameter | 3/16 in |
Fitting Side B Pipe Size | 1/8 in |
Description
Female Connector, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Inverted Flare, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Thread Size 3/8-24, Hex Size 9/16 in, Maximum Operating Pressure 1,900 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 15/16 in, Specific Fitting Shape Straight Adapter, Standards SAE J512, SAE J513
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOP CHEF Larsen Supply Co.Inc. 09-8973 0.86 in. Dual Thread Polished Brass Aerator (TO604179)
- SMITH-COOPER 1-1/4" Malleable Iron Tee Class 300 (4316002760)
- LASCO 0.75 in. PVC Tee Slip, 50PK (401-007)
- GENOVA Cap 1-1/2 Pvc Slip (F01920D)
- PARKER Pipe Fitting Low Lead (L222P-8-8)
- PARKER Flare Fittings, Brass, 1-3/8 (1F-8-12)
- PARKER 1/8" MNPS x 1/4" Flare Brass 90 Degree Elbow 10PK (249IFHD-4-2)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10, Flare Thread Size: 3/4-16 (149F-8-4)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-6-2)
- PARKER Flare Fittings, Brass, 2 (VS159F-8-6)
- PARKER Flare Fittings, Brass, 2-3/8 (VS159F-10-8)
- Parker Flared Tube Fittings