Shop All DOT Fittings & Tubing
Parker
Female Connector, 3/8 x 3/8 In
Mfr # 66PTC-6-6
Zoro # G4215863
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 200 Degrees F
- Tube Size 3/8 in
- Pipe Size (Fittings) 3/8"
- Connection Tube x FNPT
- Pipe Size 3/8 in
Product Information
- Brand Parker
- MFR # 66PTC-6-6
- Zoro # G4215863
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Tube Size | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Pipe Size | 3/8 in |
Thread Size | 3/8 in |
Hex Size | 13/16 in |
Length | 1.62 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 3/4 in |
Fitting Thread Size | 3/8 |
Fitting Side B Pipe Size | 3/8 in |
Description
Female Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 3/8, Color Gold, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 3/4 in, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Lamp, Single Face, Red (53052)
- FRAM Spin On 369 Outside Diameter X 388 Height With Gasket For Use With Marine Engines (PS3808)
- UWS Slim-Line Crossover Truck Tool Box, Alum (EC10311)
- KEN-TOOL Wrench Support Stand (32610)
- PARKER 45Deg Male Elbow, 3/8 x 3/8 In (VS279NTA-6-6)
- PARKER Bulkhead Union, 1/2 In (62PTCBH-8)
- PARKER 45Deg Male Elbow, 5/8 x 1/2 In (VS279NTA-10-8)
- PARKER 90Deg Male Elbow, 1/2 x 3/8 In. (VS269NTA-8-6)
- PARKER Straight Union, 1/4 In., PK10 (32PTC-4)
- PARKER Plug In Elbow, 3/8 In., PK5 (369PTCSP-6-6)
- TECHNIDOT Fitting, DOT, PTC, Male Branch Tee, Rigid, 3/8" x 3/8" Male NPT (DOT72-0606)
- Parker DOT Fittings & Tubing