Shop All Valve Parts
Parker
EO Non return valve
Mfr # RHZ08LREDCF
Zoro # G809835572
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Parker
- MFR # RHZ08LREDCF
- Zoro # G809835572
- Country of Origin Poland
- Category Valve Parts
Description
Parker non-return valves with nominal pressure ratings up to PN 420 bar offer a wide range of types, making them very flexible. The variety of types starts with the item RHD with tube connection both ends, the RHV/RHZ with tube connection to male stud, RHDI with female thread both ends, RVP with valve cartridges up to the I-TL with valve internal parts. The non return valves are available in steel, stainless steel and brass. Seals in NBR or FKM are available on request. Parker non-return valves are all packed again contamination. Parker non-return valves can be used for hydraulic oil, low flammability hydraulic fluids excent for types HFC: for HFD types; FKM seals are necessary. Air pressure tested. Not suitable for steam, combustible/explosive gases, or oxygen. Markets: - Automotive - Defence - Energy - Environment - Industrial - Infrastructure - Machine Tools - Materials Handling - Mobile - Oil and Gas - Power Generation - Process - Transportation - Water Applications: - Suitable for general hydraulic applications. Features/ benefits of non-return valves: - The precise functioning of Parker non-return valves has been proven a million times over and stands for the reliability of this product range. - Combined soft and metal sealing - leak-free due to soft sealing at cone and metal-supported sealing at cone - extends the safety of the product and the entire hydraulic application. - The usage of Parker non-return valves is flexible due to the wide range of items. - For yet more applications, internal parts in stainless steel with FPM are also available. - Parker non-return valves are all packed against contamination, which improves the quality and reliability of these products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Water Pressure Reducing Valve, 50 psi (1/2 LF25AUB-GG-Z3)
- ZORO SELECT 3/8" Black Forged Steel Union Class 3000 (1MNC8)
- DURAVIT Connection Set (1007310000)
- ROHL Single 24" Towel Bar In Polished Chrome (CIS1/24APC)
- PARKER SS SOLENOID COIL KIT VALVE PARTS AND ACCESSORY (PS539700)
- PARKER Bolt Kit, Hyd Valve (BK209)
- PARKER VALVE CARTRIDGE VALVE PARTS AND ACCESSORY (KIT-R2K-CART-V-SS)
- PARKER Seal Kit Valve Parts And Accessory (L067780000)
- PARKER Single Remote Pilot Valve, 1/4"NPT, 232psi (P2LBX592PS)
- PARKER VALVE REBUILD KIT VALVE PARTS AND ACCESSORY (76792)
- GOODMAN 10123539 Limit-Reset Man-Orange (10123539)
- Parker Valves