Shop All Compression Tube Fittings
Parker
Elbow, 90, Zinc Steel, CompxM, 3/8Inx1/4In
Mfr # 6 CBU-S
Zoro # G2201683
original price:
$16.89
27% off
new price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Zinc Plated Steel
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/4 in
Product Information
- Brand Parker
- MFR # 6 CBU-S
- Zoro # G2201683
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Compression Thread Size | 1/4-18 |
Pipe Size (Fittings) | 1/4" |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 1 1/16 in |
Thread Size B | 1/4-18 |
Pipe Size | 1/4" |
Thread Size | 1/4-18 |
Description
Male Elbow, 90 Degrees, Application Air, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type MNPTF, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 5,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 1/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Ferulok, Thread Size B 1/4-18, Series Ferulok
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 3" Pipe Dia. Cast Iron, Nickel Bronze Adjustable Floor Drain (FD2322-PO3)
- DELTA Manual 3-hole 8" installation Hole Widespread Kitchen Faucet, Chrome (27C2942)
- KOHLER PuristMulti-Function Showerhead 1.75Gpm (22170-G-2MB)
- APOLLO VALVES 2" Sweat Bronze Ball Valve Inline (7020801)
- PARKER Nut, Zinc Pltd Steel, Comp, 1/2In (8 BU-S)
- PARKER 3/8" Compression x FNPT Brass Connector 10PK (66C-6-6)
- PARKER Nut, Zinc Pltd Steel, Comp, 1In (16 BL-S)
- PARKER 3/8" x 1/4" Compression 90 Degree Elbow (P6EU4)
- PARKER 5/8" Compression Brass Male Connector 10PK (68CA-10-8)
- PARKER Strt Connect, Zinc Stl, CompxSAE, 5/8In (10 F5BU-S)
- PARKER 5/16" Compression x 1/4" MNPT Extended 90 Deg Elbow 10PK (269C-5-4)
- Parker Tube Fittings