Shop All Compression Tube Fittings
Parker
Elbow, 90, Zinc Steel, CompxM, 1/4Inx1/8In
Mfr # 4 CBU-S
Zoro # G2709332
original price:
$10.88
10% off
new price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Zinc Plated Steel
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/8 in
Product Information
- Brand Parker
- MFR # 4 CBU-S
- Zoro # G2709332
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/8 in |
Compression Thread Size | 1/8-27 |
Pipe Size (Fittings) | 1/8" |
Fitting Side B Pipe Size | 1/8 in |
Overall Length | 7/8 in |
Thread Size B | 1/8-27 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Pipe Size | 1/8" |
Thread Size | 1/8-27 |
Description
Male Elbow, 90 Degrees, Application Air, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type MNPTF, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 5,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 7/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands Ferulok, Thread Size B 1/8-27, Series Ferulok
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERCULES Brush On Pipe and Gasket Joint, 16 oz. (15711)
- GRUVLOK Clamp-T, Ductile Iron, 2 x 2 x 3/4 in (0390171015)
- WESTERN ENTERPRISES We 680-3Sf Nipple (312-680-3SF)
- ZURN Vacuum Breaker, 3/4 In., GHT (BFP-9)
- PARKER Bulkhead Union, Carbon Steel, Comp, 1/4In (4BC4-S)
- PARKER 1/8" Compression 316 SS Union (2 HBU-SS)
- PARKER 3/8" Compression Brass Union Tee 10PK (164P-6)
- PARKER 1" Compression Brass Ferrule (16 TZ-B)
- PARKER Bulkhead, Nylon, Comp, 3/8In (N6BU6)
- PARKER 1/2" Compression x 3/8" MNPT Brass Connector 25PK (68CA-8-6)
- PARKER 3/8" Compression x 1/4" MNPT Brass 90 Degree Elbow 10PK (169VL-6-4)
- Parker Tube Fittings