Shop All Compression Tube Fittings
Parker
Elbow, 90, Nylon, CompxM, 1/4In
Mfr # N4ME2
Zoro # G0300797
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 1/4 in
- Standards FDA Approved, NSF/ANSI 51
Product Information
- Brand Parker
- MFR # N4ME2
- Zoro # G0300797
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Compression Thread Size | 1/8 in |
Hex Size | 3/4 in |
Overall Length | 1 1/16 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/8 in |
For Tube Outside Diameter | 1/4 in |
Pipe Size | 1/8 in |
Thread Size | 1/8" |
Description
Male Elbow, 90 Degrees, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/8 in, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Straight Copper Coupling Fitting with Rolled Tube Stop 1/2'' (CCRC0012)
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Barb x 3/4 in. CPVC Straight Adapter (EPXCPVC34)
- KOHLER San Souci 1-Pc 1.28 Gpf Toilet, H. C. (5172-HC-0)
- DIXON Cam and Groove, AL Coupler x FNPT, 3" (G300-D-AL)
- PARKER 3/4" Compression-Align Brass Union Tee 6PK (164CA-12)
- PARKER 1/4" Compression x 1/8" MNPT Brass Connector 10PK (68C-4-2)
- PARKER 1/4" Compression Brass Union Elbow 10PK (165C-4)
- PARKER 3/8" Compression x MNPT Low Lead Brass Connector (L68CA-6-4)
- PARKER 3/8" Compression x 1/2" MNPT Brass Connector 25PK (68CA-6-8)
- PARKER 1/2" x 3/8" Compression 90 Degree Elbow (P8EU6)
- PARKER 5/8" Compression x 1/2" MNPT Brass Connector 10PK (68C-10-8)
- Parker Compression Tube Fittings