Shop All Compression Tube Fittings
Parker
Elbow, 90, Nylon, Comp, 1/4In
Mfr # N4FE2
Zoro # G1896072
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression
- Tube Size 1/4 in
- Hex Size 11/16 in
Product Information
- Brand Parker
- MFR # N4FE2
- Zoro # G1896072
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Hex Size | 11/16 in |
Compression Thread Size | 1/8 in |
Overall Length | 1 3/32 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Thread Size | 1/8" |
Description
Female Elbow, 90 Degrees, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPTF, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 3/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/8 in, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2-1/2" NOM C Copper Dimple Stop Coupling (600DS 21/2)
- DIXON Clamp Adapter, Fitting/Connector Type: Adapter, 1-1/2 in Nominal Size, Tube x FNPT, 304 SS, 2-1/4 in (22MP-G150)
- KOHLER Handle Base Kit, Cross (1153945-BN)
- HAUSEN 1/2-inch Single O-Ring Press Ball Valve (HA-BV112-1)
- PARKER Connector, Zinc Pltd Steel, CompxF, 1In (16 GBU-S)
- PARKER 3/16" Compression x 1/8" MNPT Extended 90 Deg Elbow 10PK (269C-3-2)
- PARKER Union Elbow, Zinc Pltd Steel, Comp, 1/2In (8 EBU-S)
- PARKER Connector, Zinc Pltd Steel, CompxM, 1In (16 FBU-S)
- PARKER 1/4" Compression Brass Long Nut 10PK (61CL-4)
- PARKER 3/4" Compression Brass Tube Nut (12 BZ-B)
- HAM-LET 3/8" Compression 316 SS Straight Union (762L SS 3/8)
- Parker Tube Fittings