Shop All Push-to-Connect Tube Fittings
Parker
ELBOW 90 DEGREE - MALE
Mfr # W369PLP-6-4
Zoro # G809810289
product price: $7.65
/ea
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Parker
- MFR # W369PLP-6-4
- Zoro # G809810289
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Description
Parker's Prestolok composite pneumatic push-to-connect fittings reduce assembly time by eliminating the use of a sleeve and tightening of a nut required in compression style fittings. Simply push the tubing into the fitting until it bottoms. These quick connect pneumatic fittings are also easy to disassemble: just press the release button, hold against the body and pull tubing from the fitting. A D-seal in the Prestolok PLP composite air fitting provides a positive seal on the O.D. of the tubing in both static and dynamic positions. The D-seal deforms during insertion of the tubing lowering the insertion force without compromising the sealing feature. A thread sealant is applied to all male threads eliminating the possibility of system contamination from PTFE tape. All components in Prestolok PLP composite are silicone free. All Prestolok PLP composite push in fittings are 100% leak tested and date coded to guarantee quality and traceability. For use with the following Parker Parflex Division tubing. Polyethylene, Polyurethane 90 Durometer Shore A. Eliminate Fluoropolymer Nylon Semi-rigid nylon Polyurethane 95 Durometer Shore A Fluoropolymer Markets: Pneumatic Industrial Robotic Automation Printing Packaging Textile Semi-conductor Features and Benefits: Glass reinforced nylon 6.6 body Stainless steel grab ring Conforms to ISO 14743 Nitrile D-seal provides a positive seal on the O.D. of the tube, in both static and dynamic positions 100% leak tested in production Date coding to guarantee quality and traceability Corrosion and chemical resistance Full flow Pre-applied thread sealant Inch and metric sizes, 1/8'' - 1/2'', 4mm - 16mm Lightweight NPT, UNF, BSPT, BSPP & Metric threads Use with Semi-rigid nylon, Polyurethane 95 durometer Shore A, Nylon, Polyethylene, Polypropylene, Polyurethane 90 durometer Shore A tubing Silicone free Orientable for ease of assembly Applications: Air lines Inert gases Cutting fluids Vacuum Custom configurations and sizes are available upon request. Contact us for additional information. Value: Parker Hannifin's Fluid System Connectors Division's patented D-Seal technology provides superior sealing protection to enhance the tube connection, prolonging the fitting, resulting in increased OEM revenues by extending equipment life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERBILT 6 in. Galvanized Steel Worm Gear Clamp (MC6HD)
- UNITHERM Ceramic Fiber Insulation, 8 cu. ft./lb. 1/2" Wall (CF8-5-48X60in)
- STEEL & OBRIEN 3" x 2-1/2" Conc. Butt Weld Reducer - 2" Long 316SS Unpolished (31W-3X2.5-1-316)
- JOHN GUEST Union Adapter, 5/16 in Tube Size, Acetal, Black, 10 PK (PM0408E-PK10)
- PARKER Fractional Plastic Push-to-Connect Fitting, Polymer, White (6302 56 08WP2)
- PARKER Push-to-Connect Elbow, Brass, Silver (W169PLPNS-6-4)
- PARKER Fractional Plastic Push-to-Connect Fitting, Polymer, White (6302 08 60WP2)
- PARKER Union Tee, Brass, Silver (164PLP-5/32)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (W169PLP-10M-6R)
- PARKER Push-to-Connect Fitting, Brass, Silver (66PLP-3-2)
- LEGRIS Elbow, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3109 04 20)
- Parker Push-to-Connect Tube Fittings