Shop All Compression Tube Fittings
Parker
Elbow, 90, Carbon Steel, CompxM, 1/2In
Mfr # 8MSEL8N-S
Zoro # G2482164
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 1/2 in
- Specific Pipe Fitting Shape 90 Degrees Elbow
Product Information
- Brand Parker
- MFR # 8MSEL8N-S
- Zoro # G2482164
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Hex Size | 13/16 in |
Compression Thread Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Thread Size A | 3/4-20 |
Overall Length | 1 7/16 in |
Fitting Side B Pipe Size | 1/2 in |
Thread Size | 1/2" |
Description
Male Elbow, 90 Degrees, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Zinc Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 6,700 psi, Maximum Operating Temperature 800 Degrees F, Overall Length 1 7/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Grohsf 3.0 Pbv Rgh W Ss-Unv (35110000)
- ISPRING Alkaline Reverse Osmosis System with UV Filter (RCC7AK-UV)
- APOLLO VALVES Safety Relief Valve, 1 In, 125 psi, Bronze, BtuH: 4, 272, 000 (1060525)
- BASICWISE 4 Piece Bathroom Accessory Set - Soap Dispenser, Toothbrush Holder, Tumbler, and Soap Dish, White (QI003263.WT)
- PARKER Bite Ferrules, Zinc Stl, Comp, 1/4In (4 TU-S)
- PARKER 5/8" Compression Brass Male Connector 10PK (68CA-10-8)
- PARKER Strt Connect, Zinc Stl, CompxSAE, 1/4In (4 F5BU-S)
- PARKER 1/2" Compression x 3/8" MNPT Brass 90 Degree Elbow 10PK (169C-8-6)
- PARKER 1/4" Compression x Male SAE-ORB 316 SS Straight Connector (4 F5BU-SS)
- PARKER Strt Connect, Zinc Stl, CompxSAE, 3/4In (12 F5BU-S)
- THRIFCO PLUMBING #62-C 5/8 Inch Lead-Free Brass Compression Coupling (4401064)
- Parker Tube Fittings