Shop All Hydraulic Filtration Parts
Parker
Dust Cap, Ethylene Propylene
Mfr # PFR-1002
Zoro # G9470754
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 40 Degrees to 140 Degrees F
- Pipe Size (Fittings) 1"
- Basic Pipe Fitting Material Plastic
- Pipe Size - Pipe Fitting 1 in
- Series PF
Product Information
- Brand Parker
- MFR # PFR-1002
- Zoro # G9470754
- Country of Origin China
- Category Hydraulic Filtration Parts
Dimensions
Pipe Size (Fittings) | 1" |
Pipe Size - Pipe Fitting | 1 in |
Coupling Size | 1 in |
Tube Size | 1 in |
Details
Item | Dust Cap |
Temp. Range | 40 Degrees to 140 Degrees F |
Basic Pipe Fitting Material | Plastic |
Series | PF |
Color | Black |
Specific Pipe Fitting Shape | Cap |
Basic Pipe Fitting Shape | Cap |
Straight-Through/Shut-Off | Shut-Off |
Specific Fitting Shape | Cap |
Minimum Operating Temperature | 40 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Fitting Material | EPR |
Description
Dust Cap, Fitting Material EPR, Specific Fitting Shape Cap, Color Black, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 40 Degrees F, Series PF
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 200V AC Voltage, 1,750 Nameplate RPM (145TTFR16039)
- BESTORQ L Timing Belts (150L050)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (AK3958)
- PLEWS Fittings 1/8 in. Stgt Grease (11-150)
- PARKER Mounting Kit, Panel, For 4DJZ7, 4DKA2, 4DKA4 (MVK4)
- PARKER Pilot Screen (931927)
- PARKER Element, Filter 20 Micron (933136Q)
- PARKER Mounting Kit, Panel, For 4DJZ8, 4DKA3, 4DKA5 (MVK8)
- PARKER Mounting Kit, Panel, For 4DJZ5 & 4DJZ9 (MVK2)
- PARKER Pop Up Indicator (932027)
- ZORO SELECT Piston Ring Set, 2 1/2 In Bore Dia, 2Pcs (4PKK2)
- Parker Parts & Accessories