Shop All Push-to-Connect Tube Fittings
Parker
Dual Port Male Elbow, 3/8 in Tube Size, Brass, Gold
Mfr # 189PTC-6-6-6
Zoro # G4157221
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape 90 Degrees Dual Port Elbow
- Fitting Connection Type Tube x Tube x MNPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 3/8 in
Product Information
- Brand Parker
- MFR # 189PTC-6-6-6
- Zoro # G4157221
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Overall Length | 2 1/16 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Thread Size | 3/8 |
Description
Dual Port Male Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 3/8, Color Gold, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 1/16 in, Specific Fitting Shape 90 Degrees Dual Port Elbow, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 2" Dia x 12" L 321 SS Flexible Metal Hose (G200SM120)
- ZORO SELECT 1-1/4" Socket CPVC Ball Valve Inline (107-126)
- LEGEND VALVE 1/2" X 3/8" BLACK HEX BUSHING (350-605C)
- WOODFORD MANUFACTURING Frost Proof Dual Sillcock, Hot/Cold 6 In (22CP-6)
- PARKER Push-to-Connect Brass DOT Push-to-Connect Fitting, Brass (171PTC-4-4)
- PARKER Swivel Elbow, 1/4 in Tube Size, Nylon, White, 10 PK (6509 56 14WP2)
- PARKER Run Tee Swivel, Brass, Silver (W171PLP-4-4)
- PARKER Bulkhead Union, 3/8 in Tube Size, Nylon, White, 10 PK (6316 60 00WP2)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (W171PLP-12M-6R)
- PARKER Push-to-Connect Swivel Elbow, Brass, Silver (169PLP-2-0)
- TRUESEAL Swivel Elbow, 3/8 in Tube Size, PVDF, Black (FB6FC4-HBLK)
- Parker Push-to-Connect Tube Fittings